Shop All 12 Volt Adapters
Roadpro
Car Pot, Heater, 12V
Mfr # 5027S
Zoro # G8897822
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heater
- Capacity 20 oz
- Amps 8 A
- Watts 100 W
- Voltage (DC) 12 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # 5027S
- Zoro # G8897822
- UPC # 045464050277
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Cord Length | 4 1/2 ft |
Details
Item | Car Pot |
Type | Heater |
Capacity | 20 oz |
Amps | 8 A |
Watts | 100 W |
Voltage (DC) | 12 V DC |
Used For | Heat Water, Soup and Other Liquids |
Includes | Mounting Bracket, Snap-On Lid |
Features | Plugs into Lighter Plug Socket |
Accessory Type | Car Pot |
Wattage | 100 W |
Current | 8 A |
Compatible Vehicle Type | Cars |
Product Type | Car Pot |
Description
Car Pot, Product Type Car Pot, Operating Voltage 12V DC, Cord Length 4 1/2 ft, Includes Mounting Bracket, Snap-On Lid, Compatible Vehicle Type Cars, Current 8 A, Features Plugs into Lighter Plug Socket, Wattage 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert 379608 Kwikee Step Motor Replacement Kit For Pre-IMGL (379608)
- GROCO GROCO 1" Bronze Pipe Nipple Check Valve (PNC-1000)
- GROTE Battery Box, U1, Black (84-9662)
- MOTORMITE Clip Nut Kit-U-Type-M6-1.0 Clip/Spring Nut, 45411 (45411)
- ROADPRO Car Fan, Heavy Duty, 12V (RP-1179)
- ROADPRO Car Stove, Portable, 12V (RPSC-197)
- ROADPRO Power Adapter, 4-In-1, 12V (RP492)
- ROADPRO 12v Portable Lunch Box Oven for Truck or Car Heating Lunch Electric Stove Food Warmer (RPLBSTOVET2)
- ROADPRO Car Fan, Oscillating, 12V (RP-1137)
- ROADPRO Extension Cord, Auto Travel, 12V, 12 ft. (RP-203EC)
- OTC Ford Inline Adapter, 5/16" (518476)
- Roadpro Automotive Electrical