Shop All 12 Volt Adapters
Roadpro
Car Fan, Tornado, 12V
Mfr # RPSC-857
Zoro # G8897917
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tornado
- Amps 2.5 A
- Voltage (DC) 12 V DC
- Includes 11 ft Power Cord
- Used For Boat, Camper, Car, Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPSC-857
- Zoro # G8897917
- UPC # 045464250134
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Blade Diameter | 4 in |
Details
Item | Car Fan |
Type | Tornado |
Amps | 2.5 A |
Voltage (DC) | 12 V DC |
Includes | 11 ft Power Cord |
Used For | Boat, Camper, Car, Truck |
Accessory Type | Car Fan |
Guard Material | Plastic |
Air Flow | 3 fpm |
Number of Speeds | 1 |
Fan Voltage | 12V DC |
Description
Car Fan, Blade Diameter 4 in, Number of Speeds 1, Air Flow 3 fpm, Amps 2.5 A, Guard Material Plastic, Fan Voltage 12V DC, Includes 11 ft Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Universal Lift Support, 4040 (4040)
- BALDWIN FILTERS Fuel Filter, In-Line, 2-45/64 in.L (BF9916)
- LASALLE BRISTOL LaSalle Bristol 16 156PW Plastic Lavatory Sink Kit - White, 10"X13" (16 156PW)
- COWLES PRODUCTS PROTEKTOTRIM FENDER TRIM, 3/8IN HALF ROUND, 20FT KIT, CHROME (37-630)
- ROADPRO Aluminum Pans, Portable, 12V, PK3 (RPSC-90820)
- ROADPRO Beverage Heater, Auto Travel, 12V (RPBH-012)
- ROADPRO AC to DC 6 Amp Power Converter (RPSL7001)
- ROADPRO Heated Mug, Travel (RP0719)
- ROADPRO Power Adapter, 2 Outlet, 12V, 15A (RP-2232)
- ROADPRO Power Adapter, USB, 12V (RPPSP211USB)
- ROADPRO 12v Portable Lunch Box Oven for Truck or Car Heating Lunch Electric Stove Food Warmer (RPLBSTOVET2)
- Roadpro Automotive Electrical