Shop All 12 Volt Adapters
Roadpro
Beverage Heater, Auto Travel, 12V
Mfr # RPBH-012
Zoro # G8897865
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Auto Travel
- Includes Coil
- Used For Heating Beverages and Water
- Voltage (DC) 12 V DC
- Accessory Type Beverage Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPBH-012
- Zoro # G8897865
- UPC # 045464923748
- Country of Origin China
- Category 12 Volt Adapters
Details
Item | Beverage Heater |
Type | Auto Travel |
Includes | Coil |
Used For | Heating Beverages and Water |
Voltage (DC) | 12 V DC |
Accessory Type | Beverage Heater |
Product Type | Beverage Heater |
Description
Beverage Heater, Product Type Beverage Heater, Operating Voltage 12V DC, Includes Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-48059 (600-48059)
- STANDARD IGNITION S544, Hp4530 (HP4530)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 5 In (PT492)
- GROTE Copper Lug, 8 Ga, 1/2", PK2 (82-9539)
- ROADPRO Car Fan, Tornado, 12V (RPSC-857)
- ROADPRO Auxiliary Power Outlet, Auto Travel, 12V (RPPS-16ES)
- ROADPRO Cigarette Lighter Adapter, Clip-On, 12V (RPPSAPS)
- ROADPRO Power Adapter, 4 Outlet, 12V, 10A (RP431USB)
- ROADPRO Replacement Cigarette Lighter, Fused, 12V (RPPS-225)
- ROADPRO Cigarette Lighter Plug, Reverse Polarity (RP-222)
- SG TOOL AID Kubota Diesel Adaptor 8mm (35500)
- Roadpro Automotive Electrical