Shop All Automotive Back Up Alarms
Roadpro
Beehive Sealed Decorative Light, 2 LED, Lamp Type: Led
Mfr # RP-1271R
Zoro # G7141045
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Color Red
- Housing Material Polycarbonate
- Application Truck; Trailer Lights
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-1271R
- Zoro # G7141045
- UPC # 045464927913
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Beehive Sealed Decorative Light,2 LED |
Lamp Type | Led |
Color | Red |
Housing Material | Polycarbonate |
Application | Truck; Trailer Lights |
Material | polycarbonate |
Description
Beehive Sealed Decorative Light,2 LED
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Cable, 4 ga., 3/8 In. (82-7014)
- RAYBESTOS Raybestos Brake Pad Set, Eht931H (EHT931H)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/2 in. (LL1894)
- SHURFLO 3/4" Raw Water Strainer - 50 Mesh Screen (253-220-01)
- ROADPRO LED Sealed Light, w/2 Plug, 2.5x1.25, Color: Red (RP-1559R)
- ROADPRO LED Sealed Light, w/2 Plug, 2.5x1.25, Color: Amber (RP-1559A)
- ROADPRO Sealed Light, w/3-Prong, 4 LED (RP-5570R40L/2)
- ROADPRO Light, w/2-Prong Grote, 6x2, Housing Material: Plastic (RP-46872)
- ROADPRO LED Clearance/Marker Lights, Red, 1.75x1 (RP-1445R/4P)
- ROADPRO LED Sealed Beehive Light, Red, 2.5 (RP1281RL)
- VELVAC External Switch (697011)
- Roadpro Automotive Electrical