Shop All Automotive Back Up Alarms
Roadpro
Beehive Sealed Decorative Light, 2 LED, Color: Amber
Mfr # RP-1271A
Zoro # G7065101
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Color Amber
- Housing Material Polycarbonate
- Application Truck; Trailer Lights
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-1271A
- Zoro # G7065101
- UPC # 045464927920
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Beehive Sealed Decorative Light,2 LED |
Lamp Type | Led |
Color | Amber |
Housing Material | Polycarbonate |
Application | Truck; Trailer Lights |
Material | polycarbonate |
Description
Beehive Sealed Decorative Light,2 LED
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWMASTER FLOWMONSTER 409SS, MUFFLER 14X9X4X20 (11386-FM)
- BUYERS PRODUCTS Hood Safety Catch Bracket, WJ202 (WJ202)
- CURT Snap Hook, 5000 lb., 9/16", 81281 (81281)
- ROADPRO Pigtail Light Replacement, for 2-Pin (RP-43149)
- ROADPRO Round Sealed Light, Red, 2 (RP-1030R)
- ROADPRO LED Round Sealed Light, Red, 2 (RP-1277R)
- ROADPRO Light, w/2-Prong Grote, 6x2, Mounting: 2-Screw Mounting (RP-46873)
- ROADPRO LED Oval Diamond Lens Sealed, 6.5x2.25, Voltage: 12VDC (RP6064ASMD)
- ROADPRO Light, w/2-Prong Grote, 6x2, Housing Material: Plastic (RP-46872)
- ELIMINATOR LIGHTING Eliminator Lighting E107 USB 1 AC plug on the front panel (E107 USB)
- Roadpro Automotive Back Up Alarms