Shop All Vehicle Bulbs & Lenses
Roadpro
Automotive Replacement Bulbs, 3157 LED
Mfr # RP3157LED/2
Zoro # G7080860
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
- Watts 27
- Lamp Type Led
- Type Automotive Replacement Bulbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP3157LED/2
- Zoro # G7080860
- UPC # 045464265480
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | S8 |
Bulb Base Type | Plastic Wedge Double Filament (W2.5x16q) |
Watts | 27 |
Lamp Type | Led |
Type | Automotive Replacement Bulbs |
Sub-Category | Automotive Lighting |
Average Bulb Life | 100,000 hr. |
Used For | Turn Signal, Stop and Tail Lights |
Voltage | 12 |
Features | 12V; Greater Shock-Resistance for Longer Life |
Bulb Primary Application | Automotive |
Item | Replacement LED Bulb |
Bulb Finish | Clear |
Lighting Technology | LED |
Color | White Base, Clear Lens |
Trade Number | 3157 LED |
Description
Replacement LED Bulb, S8 Bulb Shape, Plastic Wedge Double Filament (W2.5x16q) Bulb Base Type, 12, Trade Number 3157 LED, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART RAGS Box Microfiber Rags Pink, 50PK (M950P)
- MANN FILTER Oil Filter Oem 07-16 Vo Various L6, Hu925/4Y (HU925/4Y)
- A & I PRODUCTS SMV Sign Mounting Socket 4" x3" x1.5" (A-6A62)
- PRIME-LINE Sliding Door Latch Lever, 1-3/8 in. Tail, White Finish Single Pack (E 2703)
- ROADPRO Heavy-Duty Automotive Replacement, 3057, Bulb Shape: S8 (RP-3057NA)
- ROADPRO Automotive Replacement Bulbs, 1156 (RP-1156)
- ROADPRO Heavy-Duty Automotive Replacement, 3057 (RP-3057)
- ROADPRO LED Super Bright Automotive, 194/168 (RP194LED/2)
- ROADPRO Heavy Duty Long-Life Automotive, 1157 (RP-1157LL)
- ROADPRO Automotive Replacement Bulbs, 1156 LED (RP1156LED/2)
- LUMAPRO Miniature Lamp, 1308, 16W, B6, 28V, PK10 (1308-10PK)
- Roadpro Automotive Lighting