Shop All Automotive Tool Parts
Roadpro
Antenna Shock Spring, Heavy Duty, 6 in.
Mfr # RP-311HD
Zoro # G0157809
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Material Steel
- For Use With Antennas Up to 5 ft
- Color Silver
- Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-311HD
- Zoro # G0157809
- UPC # 045464100699
- Country of Origin China
- Category Automotive Tool Parts
Dimensions
Length | 6 in |
Overall Length | 6 in |
Details
Item | Antenna Shock Spring |
Material | Steel |
For Use With | Antennas Up to 5 ft |
Color | Silver |
Type | Heavy Duty |
Product Type | Antenna Shock Spring |
Features | Protects Antenna, Mount and Vehicle |
Description
Antenna Shock Spring, Product Type Antenna Shock Spring, Overall Length 6 in, Material Steel, Color Silver, Features Protects Antenna, Mount and Vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Bio-Based High Temperature Oil, 1 Gal (82123)
- TIMKEN Wheel Bearing - Front, WB000049 (WB000049)
- MAXWELL 3462 Key 300-1500 (3462)
- ILC Replacement for Osram Sylvania K15330 replacement light bulb lamp (K15330 OSRAM SYLVANIA)
- ROADPRO Lighted Tip License Plate Screws, Amber (RP-7868)
- ROADPRO Valve Caps, w/Blue Colored Tip, Chrome (RPCRVC4B)
- ROADPRO Valve Caps, w/Red Colored Tip, Chrome (RPCRVC4R)
- K-TOOL INTERNATIONAL Epdm Rubber Strap Bungee Cord 10 Pack, 31" (KTI73851)
- TITAN Spring Assortment, 200 Piece (TIT45200)
- HOPKINS Quart Drain Container, 16 (RHG42003MI)
- 3M Hookit Soft Interface Pad, 3" (MMM5771)
- Roadpro Automotive Tool Parts