Shop All 12 Volt Adapters
Roadpro
Aluminum Pans, Portable, 12V, PK3
Mfr # RPSC-90820
Zoro # G9673903
product price: $5.15
/pk 3, $1.72/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Dia. (In.) 8 in
- Voltage (DC) 12 V DC
- Used For Portable Stove (RPSC-197)
- Includes (3) Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPSC-90820
- Zoro # G9673903
- UPC # 045464201006
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Dia. (In.) | 8 in |
Cord Length | 5 1/2 ft |
Overall Height | 3 3/4 in |
Overall Depth | 2 1/2 in |
Overall Width | 8 in |
Details
Item | Aluminum Pans |
Type | Portable |
Voltage (DC) | 12 V DC |
Used For | Portable Stove (RPSC-197) |
Includes | (3) Pans |
Accessory Type | Aluminum Pans |
Product Type | Aluminum Pans |
Maximum Operating Temperature | 300 Degrees F |
Description
Aluminum Pans, Product Type Aluminum Pans, Operating Voltage 12V DC, Maximum Operating Temperature 300 Degrees F, Cord Length 5 1/2 ft, Includes (3) Pans, Overall Depth 2 1/2 in, Overall Height 3 3/4 in, Overall Width 8 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 46mm Ball Joint Separator - AT194 (AT194)
- RANCH HAND 14-15 SILVERADO 1500 SUMMIT FRONT BUMPER (FSC14HBL1)
- RANCH HAND 15-C SILVERADO/SIERRA 2500/3500HD REAR BUMPER SPORT LIGHTED W/SENSOR P (SBC151BLSL)
- CURT Receiver Tube Extender, 1-1/4" Shank, 7" (45789)
- ROADPRO 6x9 Aluminum Pans for 12-Volt Portable Roaster RPSC200 6-Pack (RPSC90696)
- ROADPRO Power Adapter, 2 Outlet, 12V (RPPS-223)
- ROADPRO AC to DC 6 Amp Power Converter (RPSL7001)
- ROADPRO Car Fan, Oscillating, 12V (RP-1137)
- ROADPRO Vehicle Heater/Fan, Direct Wired, 25 A Amps, 300 W Watts, 12 V DC (RPSL-681)
- ROADPRO Heated Mug, Travel (RP0719)
- BLUEPARROTT Wireless Headset, Portable, Capacity 12V (B450XTNEW)
- Roadpro 12 Volt Adapters