Shop All Scissors
Roadpro
All-Purpose Scissors
Mfr # SST-60111
Zoro # G7032560
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8-1/2"
- Blade Material Stainless Steel
- Features Powder Coated Metal Frame
- Handle Color Black
- Primary Application Cutting Paper, Photos, Cardstock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8-1/2" |
Details
Blade Material | Stainless Steel |
Item | All-Purpose Scissors |
Features | Powder Coated Metal Frame |
Handle Color | Black |
Primary Application | Cutting Paper, Photos, Cardstock |
Description
All-Purpose Scissors
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED Scissors, Titanium, Strght, 7" (13526)
- GHENT Enclosed Outdoor Bulletin Board 36x36", Tack (PA13636VX-181)
- SAFCO Flat File for 48" x 36" Docs, Grey (4998GRR)
- GHENT 48-5/8"x60-5/8" Plastic Dry Erase Board, Gloss (M2-45-4)
- ROADPRO Safety Razor Scraper, w/6 Blades (SST-60100)
- SPARCO PRODUCTS Sparco„¢ Stainless Steel Trimmers, 8"L Straight, Rubber Handles, Black (25226)
- EXTREME MAX Extreme Max 5001.5047 1100 lbs Motorcycle Scissors Jack - Narrow (5001.5047)
- ECONOMY Economy Metzenbaum Scissors 5.75in, Straight (11-120)
- JONARD TOOLS Electricians Scissors, Right or Left Hand (ES-1964)
- A2Z SCILAB Castroviejo Micro Scissors 5.5" Straight, Round Handle (A2Z-ZR543)
- WESTCOTT Scissors, 9", Bent Handle, Carbo Titanium (ACM16445)
- Roadpro Scissors