Shop All Interior Organizers
Roadpro
Air Hose, Disconnect Grips, Red/Blue
Mfr # RP3292D
Zoro # G0754901
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Length 12 in
- Pressure Range 10 to 120 psi
- Features Magnified Display, Bleeder Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP3292D
- Zoro # G0754901
- UPC # 045464050215
- Country of Origin China
- Category Interior Organizers
Dimensions
Length | 12 in |
Rim Hole Size | 0.453/0.625 in |
Size | 12 in |
Details
Item | Air Hose,Disconnect Grips,Red/Blue |
Material | Steel |
Color | Silver |
Pressure Range | 10 to 120 psi |
Features | Magnified Display, Bleeder Valve |
Used For | Tires |
Max. Air Pressure | 120 psi |
Description
Air Hose,Disconnect Grips,Red/Blue
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Coolant Hose - Lower, 22650 (22650)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 7 In (BT8899)
- GROTE Hold Down Set J Bolt, 8 In, PK2 (84-9287)
- WAI GLOBAL WINDOW LIFT - MOTOR ONLY, WMO1373LR (WMO1373LR)
- ROADPRO Self-Extinguishing Ashtray, w/Blue Led (RPVE-649LA)
- ROADPRO Hair Dryer, Folding Handle, 12V (RPSW-5000)
- ROADPRO Large Self-Extinguishing Ashtray (RP-452L)
- ROADPRO Small Self-Extinguishing Ashtray (RP-452)
- ROADPRO Single Privacy Cab Curtain, Black (RPCC)
- ROADPRO Fan, 12V-Dual, Variable Speed W/Mt Clip (RPSC8572)
- BUYERS PRODUCTS 107 Decibel Self-Grounding Back Up Alarm (BA107)
- Roadpro Automotive Interior Accessories