Shop All Air Guns
Roadpro
Air Gun Kit, DOT, SAE Standards, Gray
Mfr # RP63052
Zoro # G7408838
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc Alloy
- Includes (2) Nozzle Fittings
- Air Inlet 1/4 in
- Color Gray
- Nozzle High Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Extension Size | 11 1/2 in |
Nozzle Length | 19/32 in |
Air Inlet Size | 1/4 in |
Nominal Extension Length | 12 in |
Details
Body Material | Zinc Alloy |
Includes | (2) Nozzle Fittings |
Air Inlet | 1/4 in |
Color | Gray |
Nozzle | High Pressure |
Standards | DOT, SAE |
Trigger | Lever |
Item | Air Gun Kit |
Number of Nozzles Included | 2 |
Nozzle Features | Pin Point |
Nozzle Angle | Straight |
Nozzle Tip Material | Non-Ferrous Metal |
Air Flow Pattern | Focused |
Chip Guard Included | No |
Air Inlet Type | Inline |
Description
Air Gun Kit, Thumb-Lever, Number of Nozzles Included 2, Nozzle Length 19/32 in, Nozzle Tip Material Non-Ferrous Metal, Nozzle Angle Straight, Nozzle Features Pin Point, Nozzle High Pressure, Air Flow Pattern Focused, Body Material Zinc Alloy, Air Inlet Size 1/4 in, Air Inlet Type Inline
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE43114/DWA8951F)
- STARRETT 7/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0078)
- WIHA Precision Screwdriver Set (26596)
- STEREN Clinometer Compass, 5 in. L x 3 in. H (203-661)
- INTERSTATE PNEUMATICS Safety Blow Gun with 6 Inch Brass Extension, PK 6 (B309XS6-D6)
- GUARDAIR Pistol Grip Air Gun (74SK)
- CAMPBELL HAUSFELD Blow Gun, Lever Safety (MP216700AV)
- COILHOSE PNEUMATICS Non-Safety Blow Gun Tip (CO SAT15)
- PRIMEFIT 7-Piece Blow Gun Kit (BG1003D-7)
- GUARDAIR Ergonomic Air Gun, 36" Extension (INF5036SS)
- MILTON Adjustable Pocket Blow Gun, M Style, PK10 (S-115)
- Roadpro Air Guns