Shop All Adjustable Wrenches
Roadpro
Adjustable Wrench, 8
Mfr # RPS2010
Zoro # G7087188
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8"
- Finish Black Nickel
- Material Alloy steel
- Features Comfort Grip Handle with Hang Hole, Extra Wide Jaw Span with 1 Scale Laser Etched on Jaw, All Purpose Adjustable Wrench for Truck Shop or Home Use
- Adjustable Wrench Nominal Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPS2010
- Zoro # G7087188
- UPC # 045464234370
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Adjustable Wrench Nominal Length | 8" |
Details
Finish | Black Nickel |
Material | Alloy steel |
Features | Comfort Grip Handle with Hang Hole, Extra Wide Jaw Span with 1 Scale Laser Etched on Jaw, All Purpose Adjustable Wrench for Truck Shop or Home Use |
Item | Adjustable Wrench,8 |
Description
Adjustable Wrench,8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Cushion Grip Adjustable Wrench – 10" (85-762)
- IRWIN 6 L Nose Locking Plier (1402L3)
- XCELITE No 2 Phillipsx4In Electronic Screwdriver (XPE102)
- PROTO 3/4 in Drive Impact Socket 35 mm Size, Deep Socket, black oxide (J07535MLT)
- ROADPRO Adjustable Wrench, 10", Finish: Black Nickel (RPS2012)
- ROADPRO Adjustable Wrench, 6", Finish: Black Nickel (RPS2011)
- URREA 4" Lg Black Finish Adjustabl (704S)
- JONARD TOOLS Adj. Wrench, 8", 1-1/8" Cap., Chrome (AW-8)
- IDEAL Adj. Wrench, 8", 1-1/8" Cap., Black (35-020)
- CRESCENT 8" Wide Jaw Adjustable Wrench (ATWJ28VS)
- IRWIN Adj. Wrench, 6", 1" Cap., Chrome (2078606)
- Roadpro Adjustable Wrenches