Shop All Adjustable Wrenches
Roadpro
Adjustable Wrench, 10", Finish: Black Nickel
Mfr # RPS2012
Zoro # G7158938
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Finish Black Nickel
- Material Alloy steel
- Features Comfort Grip Handle with Hang Hole, Extra Wide Jaw Span with 1 Scale Laser Etched on Jaw, All Purpose Adjustable Wrench for Truck Shop or Home Use
- Adjustable Wrench Nominal Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPS2012
- Zoro # G7158938
- UPC # 045464234387
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Black Nickel |
Material | Alloy steel |
Features | Comfort Grip Handle with Hang Hole, Extra Wide Jaw Span with 1 Scale Laser Etched on Jaw, All Purpose Adjustable Wrench for Truck Shop or Home Use |
Item | Adjustable Wrench,10" |
Description
Adjustable Wrench,10 In.
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 80 Grit (61792)
- GEARWRENCH 1/4" Drive Magnetic Socket Rail Includes 14 Clips (83126)
- RIDGID Complete Pump, Model Mj (62052)
- DEWALT Cordless Circular Saw, 4-1/2In Dia. Blade (DCS571B)
- ROADPRO Adjustable Wrench, 6", Finish: Black Nickel (RPS2011)
- ROADPRO Adjustable Wrench, 8 (RPS2010)
- PERFORMANCE TOOL ADJUSTABLE WRENCH 8""X1"" (W8C)
- MILWAUKEE TOOL 8" WIDE JAW ADJUSTABLE WRENCH (48-22-7508)
- CS UNITEC Non Sparking Adjustable Wrench, 6in (150mm), Aluminum Bronze (EX501-6A)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-1/8 (9AB08)
- DYNAMIC Tools 12" Adjustable Wrench, Drop Forged (D072012)
- Roadpro Adjustable Wrenches