Shop All Hose Clamps
Roadpro
Adjustable Metal Hose Clamp, 1/2-1-1/4"
Mfr # RPHC-12
Zoro # G7129136
original price:
$7.99
31% off
new price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Hose Clamp
- Max. Clamp Dia. 1-1/4"
- Min. Clamp Dia. 1/2"
- Includes (2) Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPHC-12
- Zoro # G7129136
- UPC # 045464187508
- Country of Origin China
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1-1/4" |
Min. Clamp Dia. | 1/2" |
Details
Clamp Type | Hose Clamp |
Includes | (2) Clamps |
Item | Adjustable Metal Hose Clamp,1/2-1-1/4" |
Description
Adjustable Metal Hose Clamp,1/2-1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 1/2 IDx120 In, 1/2 NPT (1/2 FC410 120)
- ENERPAC RC59, 4.9 ton Capacity, 9.13 in Stroke, General Purpose Hydraulic Cylinder (RC59)
- WEG 3-Phase General Purpose Motor, 1 HP, 182T Frame, 230/460V AC Voltage, 875 Nameplate RPM (00109ET3E182T-W22)
- SPEEDAIRE Hose Barb, 3/8 In Barb, 3/8 In MNPT, Alum (30E644)
- ROADPRO Adjustable Metal Hose Clamps Assortment (RPHC-38)
- ROADPRO Adjustable Metal Hose, 1-7/8 to 2-3/4" (RPHC-36)
- ROADPRO Adjustable Metal Hose Clamps, 1/4 to 5/8" (RPHC-04)
- HERITAGE Hose Clamp, Gen Purp, SAE #6 All SS300 (HCGP-333-006-500)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (670040010)
- ZORO SELECT Hose Clamp, 1-7/8 to 2-3/4 In, SAE 36, PK10 (360030036070)
- POWERBUILT Flexible Hose Clamp Driver (1/4"&5/16") (647769)
- Roadpro Hose Fittings