Shop All Hose Clamps
Roadpro
Adjustable Metal Hose, 1-7/8 to 2-3/4"
Mfr # RPHC-36
Zoro # G7158831
original price:
$6.99
14% off
new price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Hose Clamp
- Max. Clamp Dia. 2-3/4"
- Min. Clamp Dia. 1-7/8"
- Includes (2) Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPHC-36
- Zoro # G7158831
- UPC # 045464187522
- Country of Origin China
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2-3/4" |
Min. Clamp Dia. | 1-7/8" |
Details
Clamp Type | Hose Clamp |
Includes | (2) Clamps |
Item | Adjustable Metal Hose,1-7/8 to 2-3/4" |
Description
Adjustable Metal Hose,1-7/8 to 2-3/4 In.
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D719)
- EATON AEROQUIP Hydraulic Hose, 1,150 (GH781-16R150)
- THOMSON Plain Bushing Bearing, Closed, ID 0.500 In (FNYBU08)
- POWER TEAM KIT, HYD COUPLER 3/8 NPTF F, W/DUST CAP (9796)
- ROADPRO Adjustable Metal Hose Clamps Assortment (RPHC-38)
- ROADPRO Adjustable Metal Hose Clamps, 1/4 to 5/8" (RPHC-04)
- ROADPRO Adjustable Metal Hose Clamp, 1/2-1-1/4" (RPHC-12)
- ZORO SELECT Snap-Hose Clamp, Black, 1.29"Max ID, PK25 (HC-N-PA66-BK)
- ZORO SELECT Surelock Clamp, 9/16"W, 14 1/16"ID (4830671)
- BREEZE Hose Clamp, GP, SAE 48, Zinc, PK10 (62048H)
- DAYCO Hose Clamp Ss Hose Clamp, 91004 (91004)
- Roadpro Hose Fittings