Shop All Hex Key Sets
Roadpro
9 Piece SAE Fold-Up, Hex Key Set
Mfr # SST-30100
Zoro # G7181618
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Fold-Up
- Number of Pieces 9
- Measurement Type SAE
- Finish Black
- Tip Size 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roadpro
- MFR # SST-30100
- Zoro # G7181618
- UPC # 045464170265
- Country of Origin China
- Category Hex Key Sets
Dimensions
Tip Size | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32" |
Sizes"cluded | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32" |
Details
Handle Type | Fold-Up |
Item | Standard Hex Key Set |
Number of Pieces | 9 |
Measurement Type | SAE |
Finish | Black |
End Shape | Hex |
Key Shape | Folding |
Description
Folding Hex Key Set,9pcs
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 11/16" SAE Impact Sh (CMMT15853)
- M.A. FORD .1595 Reamer (27215950)
- WESTWARD Alloy Steel Plug Tap, 1/2-20 UNF (CCT1060-11)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 17/32x10IN (50585)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12137 (12137)
- EKLIND 9 Piece SAE Ergo-Fold Hex Key Set (25911)
- BONDHUS Set 7 Tamper Resistant Torx® L-Wrenches - TR7-TR25 (32431)
- BONDHUS 22 Piece SAE Fold-Up Hex Key Set, 14189 (14189)
- WESTWARD 11 Piece SAE T-Shape Hex Key Set, 40WZ27 (40WZ27)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16037 (16037)
- PROTO 15 Piece Metric L-Shape Hex Key Set, J4988M (J4988M)
- Roadpro Hex Keys & Hex Key Sets