Shop All Clipboards
Roadpro
9-1/2" x 12-1/2" Notepad Holder, w/Flip-Around, Black, Pk2
Mfr # RP-72009EN
Zoro # G7055478
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9-1/2" x 12-1/2"
- Color Black
- Width 9-1/2"
- Height 12-1/2"
- Material Cover: Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-72009EN
- Zoro # G7055478
- UPC # 045464720095
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 9-1/2" x 12-1/2" |
Width | 9-1/2" |
Height | 12-1/2" |
Details
Item | Executive Notepad Holder |
Color | Black |
Material | Cover: Nylon |
Mounting Style | Clip |
Description
Executive Notepad Holder,w/Flip-Around
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Junior Legal Pads, 5 x 8 Inches, 50 Sheets Each, Canary, Pack of 12 PK (27439)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family (61053)
- BRADY S3100 Printer with Workstation SFID Software Suite GHS Kit (S3100-GHS-KIT)
- COSCO Paper Shopping Bag, 13"x10", 50/BX, Brown PK (COS091565)
- ROADPRO 9" x 12" Masonite Clipboard (RPO-01282)
- ZORO SELECT 8-1/2" x 11" Storage Clipboard/Calculator (RPO-01259S)
- ROADPRO 1.75" Self-Adhesive Metal Handy Hook (HANDYHOOKCD)
- SAUNDERS Redi-Rite Aluminum Storage Clipboard, 1" Clip Cap, 8.5 x 11 Sht, Black (11018)
- SAUNDERS Clipboard, Plastc, Rcycld, Neon Pink (21594)
- CHARLES LEONARD Letter Size Hardwood Clipboard, PK12 (89243)
- ZORO SELECT 8-1/2" x 11" Clipboard 1/2", Silver (21118)
- Roadpro Clipboards