Shop All Clipboards
This Product is Discontinued
Roadpro
8-1/2" x 11" Forms Holder, Aluminum (Discontinued)
Mfr # RPO-04783
Zoro # G7080641
This Product is Discontinued
Key Features
- Sheet Size 8-1/2" x 11"
- Color Aluminum
- Width 9-1/4"
- Height 12-1/2"
- Depth 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPO-04783
- Zoro # G7080641
- UPC # 045464247837
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 9-1/4" |
Height | 12-1/2" |
Depth | 1" |
Details
Item | Forms Holder |
Color | Aluminum |
Material | Aluminum |
Mounting Style | Clip |
Description
Deep Aluminum,forms Holder,.75
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.