Shop All Locking Pliers
Roadpro
7 in Locking Plier
Mfr # RPS4027
Zoro # G7059571
product price: $11.59
/ea
Sold in multiples of 3 for $34.77
$34.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Screw for Exacting Pressure, Ideal for Tightening, Clamping, Twisting and Turning, All Purpose Locking Pliers for Truck, Shop or Home Use
- Handle Type Comfort Grip
- Overall Length 7"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPS4027
- Zoro # G7059571
- UPC # 045464234233
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 7" |
Details
Features | Adjustable Screw for Exacting Pressure, Ideal for Tightening, Clamping, Twisting and Turning, All Purpose Locking Pliers for Truck, Shop or Home Use |
Handle Type | Comfort Grip |
Number of Pieces | 1 |
Item | Locking Pliers,7 ",w/Comfort Grip Handle |
Description
Locking Pliers,7 In.,w/Comfort Grip Handle
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 3/16 in Tip, 2 3/4 in L (44212)
- DRILL AMERICA 1-7/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-7/8)
- POLYBLEND POLYBLND PLUS 25LB GRY (PBPG0925)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Hex Rethreading Die (DWTHX1187)
- ROADPRO Locking Pliers Set, 3-Piece (01038001TC)
- ROADPRO 5 in Locking Plier (RPS4026)
- ROADPRO 10 in Locking Plier (RPS4028)
- OTC Snap Ring Pliers, .090" Straight Tips (4512-1)
- PROTO 5 1/2 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J293WRXL)
- KNIPEX 6-3/4" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A21)
- IRWIN Original Lckng Plier Set With Case, 4 pcs (71)
- Roadpro Pliers