Shop All Locking Pliers
Roadpro
5 in Locking Plier
Mfr # RPS4026
Zoro # G7034030
product price: $10.39
/ea
Sold in multiples of 3 for $31.17
$31.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Screw for Exacting Pressure, Ideal for Tightening, Clamping, Twisting and Turning, All Purpose Locking Pliers for Truck, Shop or Home Use
- Handle Type Comfort Grip
- Overall Length 5"
- Number of Pieces 1
Product Information
- Brand Roadpro
- MFR # RPS4026
- Zoro # G7034030
- UPC # 045464234219
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 5" |
Details
Features | Adjustable Screw for Exacting Pressure, Ideal for Tightening, Clamping, Twisting and Turning, All Purpose Locking Pliers for Truck, Shop or Home Use |
Handle Type | Comfort Grip |
Number of Pieces | 1 |
Item | Locking Pliers,5",w/Comfort Grip Handle |
Description
Locking Pliers,5 In.,w/Comfort Grip Handle
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 1/4", 3/8" Drive Socket Set, Torx(R), 10 pcs (80722)
- PROSKIT Miniature File Set (900-019)
- JET Pneumatic R6 Impact Wrench, 1/2 In. (JAT-102)
- SITEGEAR Belt, 10-Pocket Carpenter's Top Grain Leather Nail and Tool Bag W/ Belt, Leather (51-10113-TSB)
- ROADPRO Locking Pliers Set, 3-Piece (01038001TC)
- ROADPRO 10 in Locking Plier (RPS4028)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.156In (A-100)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- KNIPEX 8 3/4 in Ear Clamp Pliers (10 98 i220)
- KNIPEX 5-1/4" Precision Electronics Gripping Pliers w/ Half-Round Jaw, Ergonomic Grip (34 22 130)
- LISLE Disconnect Pliers (LIS37140)
- Roadpro Locking Pliers