Shop All Locking Pliers
Roadpro
10 in Locking Plier
Mfr # RPS4028
Zoro # G7067420
product price: $13.59
/ea
Sold in multiples of 3 for $40.77
$40.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Screw for Exacting Pressure, Ideal for Tightening, Clamping, Twisting and Turning, All Purpose Locking Pliers for Truck, Shop or Home Use
- Handle Type Comfort Grip
- Overall Length 10"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPS4028
- Zoro # G7067420
- UPC # 045464234240
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 10" |
Details
Features | Adjustable Screw for Exacting Pressure, Ideal for Tightening, Clamping, Twisting and Turning, All Purpose Locking Pliers for Truck, Shop or Home Use |
Handle Type | Comfort Grip |
Number of Pieces | 1 |
Item | Locking Pliers,10",w/Comfort Grip Handle |
Description
Locking Pliers,10 In.,w/Comfort Grip Handle
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Soft Face Sledge, 6 lb., 31-1/4, Fiberglass (6894268)
- EAZYPOWER Left Hand Drill, 3/8", M2 High Speed Steel (82385)
- WILLIAMS Williams Replacement Heel Jaw, for 18" Pipe Wrench (13565)
- IRWIN BIT DRILL TURBOMAX5/16"" (73320)
- ROADPRO Locking Pliers Set, 3-Piece (01038001TC)
- IRWIN Locking Pliers Set, 10 pcs. (1078TRAY)
- IRWIN LONG REACH LONG NOSE 11"" (1773584)
- MILBAR Retaining Ring Pliers, 9-1/4In, Fixed (56R)
- KNIPEX 6-3/4" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A21)
- KALIBUR Kalibur K6VGN 6 in. NEEDLE NOSE PLIER - VISE GRIP STYLE (K6VGN)
- HOUSE Electric Matador Mig Pliers (HO138561)
- Roadpro Locking Pliers