Shop All Tarps
Roadpro
10 ft x 12 ft Heavy Duty Tarp
Mfr # RPHDTP-1012
Zoro # G7066440
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 12 ft
- Tarp Strength Heavy Duty
- Tarp Finished Length 10 ft
- Tarp Finished Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 12 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12 ft |
Details
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
Heavy Duty Tarp, Manufacturers Warranty Length Not Applicable
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS ABS Sports Ball, Storage Cart, Casters (FPR1)
- MTD Regulator-Rectifie (25 403 39-S)
- T-H MARINE T-H Marine NBH-31-SSC-OPT Optima Battery Tray (NBH-31-SSC-OPT)
- ZORO SELECT Spray Nozzle, 3625 psi, Size 5.5 to 6 (ALTPR25-50)
- ROADPRO 6 ft x 8 ft Tarp, Blue (RPTP-68)
- ROADPRO 10 ft x 12 ft Tarp, Blue (RPTP-1012)
- X1 TOOLS 12 ft x 10 ft Heavy Duty 12 Mil Tarp, Silver, Polyethylene, Fire Retardant (X1T-CAN-TFR-SIL-1012)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-12X16)
- TARPS NOW 24 ft x 24 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (MTH2424-BLK)
- X1 TOOLS 12 ft x 10 ft Heavy Duty 12 Mil Tarp, Silver, Polyethylene (X1T-CAN-T12-SIL-1012)
- PROTARP 30 ft x 60 ft Heavy Duty 16 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-104-30X60)
- Roadpro Tarps