Shop All Automotive Battery Accessories
Roadking
Hvy Dty Micro Chrgr, Dual 2.4A USB, 12V/DC
Mfr # RK03136
Zoro # G1212265
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadking
- MFR # RK03136
- Zoro # G1212265
- UPC # 045464795284
- Country of Origin China
- Category Automotive Battery Accessories
Details
Item | Hvy Dty Micro Charger w/Dual 2.4A USB,12V/DC |
Description
Hvy Dty Micro Charger w/Dual 2.4A USB,12V/DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Adapter w/Alarm, 57720 (57720)
- SKF Grease Seals, 13649 (13649)
- FAIRCHILD Window Lock Gasket, Dbl, 0.062 to 0.093 in (1158-25-L)
- DEE ZEE BRITE TREAD RED SERIES TOOLBOX UTILITY CHEST 46IN (DZ8546)
- ROADKING Heavy-Duty Audio Cable, Silver, 6 ft. (RK12136)
- ROADKING Hvy-Dty USB-C Chrg/Sync Cable, Slvr, 6 ft. (RK06336)
- ROADKING Hvy-Dty Lghtnng Chrg/Sync Cbl, Slvr, 6 ft. (RK06236)
- ROADPRO Mini Fuses, 20A, PK5 (RPMINI20)
- ASSOCIATED EQUIPMENT Booster Cable, 400A 12Ft, 5 AWG (6156)
- VICTRON ENERGY Battery Management System BMS 12/200 (BMS012201000)
- GROTE Crimp and Solder Butt, 20-18 Ga, PK15 (84-2929)
- Roadking Automotive Battery Accessories