Shop All Two Way Radio Accessories
Roadking
Dynamic, Noise Canceling, CB Micro, 4-Pin
Mfr # RK56CHSS
Zoro # G0754831
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Silver
- Power Output 100 W
- Cord Length (Ft.) 18 ft
- Connector Type 4 Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadking
- MFR # RK56CHSS
- Zoro # G0754831
- UPC # 092533028828
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length (Ft.) | 18 ft |
Details
Item | Dynamic,Noise Canceling,CB Micro,4-Pin |
Type | Silver |
Power Output | 100 W |
Connector Type | 4 Pin |
Description
Dynamic,Noise Canceling,CB Micro,4-Pin
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Two Way Radios, FRS/GMRS, 23 Miles (ACXT345)
- ILC Replacement for Singer Graflex 16 replacement light bulb lamp (GRAFLEX 16 SINGER)
- UNIVIEW 8MP WDR IR Alarm Bullet Network Camera Sound-Light Alarm, 2.8mm Fixed (IPC2128SB-ADF28KMC-I0)
- TRIPP LITE Fiber Converter, 10/100BaseT, 100BaseFX (N784-001-SC)
- ROADKING Dynamic, Noise Canceling, CB Micro, 4-Pin (RK56B)
- MOTOROLA Motorola Solutions PMLN7140A DLR Series Single Unit Charger (PMLN7140)
- MOTOROLA Power Supply, 1" L, 3-1/2" H, 110VAC (PS000227A11)
- ICOM Speaker Microphone, 3-1/2" L x 2" W (HM159LA)
- FIRESTIK Firestik IBA5 Indoor Cb Base Antenna (IBA5)
- ICOM MFR# HM184UL, H:3", Cord:18 (HM184UL)
- STANDARD HORIZON Standard Horizon HX40 Handheld 6W Ultra Compact Marine VHF Transceiver (HX40)
- Roadking Two Way Radios & Accessories