Shop All CB Radios
This Product is Discontinued
Roadking
CB Radio, 40 Channels, 4W (Discontinued)
Mfr # RK5640
Zoro # G0158177
Free Shipping & Returns
This Product is Discontinued
Key Features
- Connector Type USB, A-Type
- Number of Channels 40
- Power Output 4 W
- Features 2.1A USB, Delta Tune, Front Mounted Standard 4 Pin Mic Jack, Full Function Power/SWR Meter, Instant Access to Channel 9, PA Jack for PA Horn
- Includes RK56NC Microphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 12 19/32 in |
Overall Width | 12 51/64 in |
Overall Depth | 3 13/32 in |
Details
Item | CB Radio |
Connector Type | USB, A-Type |
Number of Channels | 40 |
Power Output | 4 W |
Features | 2.1A USB, Delta Tune, Front Mounted Standard 4 Pin Mic Jack, Full Function Power/SWR Meter, Instant Access to Channel 9, PA Jack for PA Horn |
Includes | RK56NC Microphone |
Radio Type | Bluetooth Connectivity |
Microphone Connector Type | 4-Pin |
Frequency Range | 26 to 27 MHz |
Output Power | 4 W |
Description
CB Radio, Number of Channels 40, 26 to 27 MHz, Overall Width 12 51/64 in, Overall Height 12 19/32 in, Overall Depth 3 13/32 in, Microphone Connector Type 4-Pin, Mounting Type Mounted, Output Power 4 W, Radio Type Bluetooth Connectivity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.