Shop All Concrete and Asphalt Repair - Patches and Compounds
Road Rescue Asphalt Patch
Pallet Of 50 Lb Bags Road Rescue Asphalt Patch, 62 Bags
Mfr # AP-62PLT
Zoro # G2126429
original price:
$1,975.99
32% off
new price: $1,326.99
/pk 62, $21.40/ea
Item requires special delivery charges. A $1,065.00 per item surcharge will be applied.
$1,326.99
Free 30-Day Returns
Key Features
- Application roads, driveways, parking lots
- Color Black
- Coverage 434 sq. ft.
- Full Cure Time Immediate
- VOC No VOC's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Road Rescue Asphalt Patch
- MFR # AP-62PLT
- Zoro # G2126429
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Details
Item | Road Rescue Asphalt Patch |
Application | roads, driveways, parking lots |
Color | Black |
Coverage | 434 sq. ft. |
Full Cure Time | Immediate |
VOC | No VOC's |
Material | Asphalt |
Dry Time | Instant |
For Use With | Pavement, Concrete, asphalt |
Finish | Black Asphalt |
Description
Road Rescue® is a quick and easy one-person job that reduces labor by eliminating the need to square edges of the repair. Road Rescue® is a Natural Product with Zero VOC's and requires no additives or special tools. Road Rescue® solidifies/cures immediately so there is no tarry mess and it doesn’t ruin your clothes or track on pavement. Road Rescue® solidifies/cures immediately and can be used in subzero temperatures, rain, snow, or extreme heat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Squeak Reduction Tape, Black, 3In x 5Yd (15C679)
- OATEY PVC Cement, Regular, Clear 16 oz (31014V)
- OATEY Cement Abs 4Oz (30999)
- BIG HORN Silicone Glue Brush with Comb Edge Blade Applicator (19031)
- ROAD RESCUE ASPHALT PATCH 50 Lb Bag of Road Rescue Asphalt Patch (AP-50)
- ROAD RESCUE ASPHALT PATCH Pallet Of 50 Lb Bags Road Rescue Asphalt Patch, 10 Bags (AP-500)
- BLACK JACK Speed-Fill Gloss Black Polymer Rubberized Asphalt Crack Filler 10.1 oz (6439-9-66)
- UGL FILLER MASONRY CRACK 105OZ (30507)
- SAKRETE 5 gal. Pale Amber Form Release Oil (120044)
- QUIKRETE Quikrete 1133-20 Concrete Patch, 20 lb Pail (113320)
- GE GE5020 Sealant, Light Gray, 101 oz Tube (2816709)
- Road Rescue Asphalt Patch Concrete and Asphalt Repair - Patches and Compounds