Shop All Automotive Battery Terminal Components & Parts
Road Power
Battery Cable with Lugs, Black, 4AWG, 45 In
Mfr # SS45-4
Zoro # G3120485
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 5/16 in
- Color Black
- Connection Type Flattened Lug
- Insulation Material PVC
- Max. Amps 400 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Road Power
- MFR # SS45-4
- Zoro # G3120485
- UPC # 029892366490
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Length | 45 in |
Wire Size | 4 ga |
Cable Length | 45 in |
Details
Item | Battery Cable with Lugs |
Color | Black |
Connection Type | Flattened Lug |
Insulation Material | PVC |
Max. Amps | 400 A |
Max. Voltage | 12 V DC |
Standards | RoHS, SAE, Type SGT |
Features | Resistant to Water, Grease, Sunlight, and Abrasion |
Max. Temp. | 140 Degrees F |
Application | Transfers Power from Switch to Starter. For Use with 6 Volt/12 Volt Battery |
Maximum Temperature | 140 Degrees F |
Maximum Current | 400 A |
Housing Material | PVC |
Wire Color | Black |
Contact Material | Copper |
Cable Wire Gauge | 4 ga |
Termination Type | Switch to Start Cable |
Maximum Voltage | 12V |
Resistance Properties | Water Resistant; Grease Resistant; Sunlight Resistant; Abrasion Resistant |
Description
Battery Cable with Lugs, Connection Type Flattened Lug, Termination Type Switch to Start Cable, Cable Wire Gauge 4 ga, Cable Length 45 in, Wire Color Black, Maximum Voltage 12V, Maximum Current 400 A, Maximum Temperature 140 Degrees F, Stud Size 5/16 in, Standards RoHS, SAE, Type SGT, Contact Material Copper, Housing Material PVC, Resistance Properties Water Resistant; Grease Resistant; Sunlight Resistant; Abrasion Resistant, Insulation Material PVC
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Assembly Set, 15 ft., Red/Blue (022639)
- BRUSH RESEARCH MANUFACTURING Brake Cylinder Hone 1 1/4"-180, BC11418 (BRMBC11418)
- AJAX TOOL WORKS BEEHIVE SPRING RETAINER .401 (AJA895-IR)
- C.E. SMITH Bell Assembly 3 in. - TPR, UPC Label (29300)
- ROAD POWER Battery Cable with Lugs, Black, 4AWG, 24 In (SS24-4)
- ROAD POWER 12 V Top Battery Terminal (903-1AC)
- ROAD POWER Battery Cable with Lugs, Black, 4AWG, 68 In (SS68-4)
- ROAD POWER 4 Ga. 19 in. Battery Cable Lead Top Post (19-4R)
- QUICKCABLE Lawn/Garden Post Cap, Red, PK50 (501031-050)
- QUICKCABLE Magna Lug, 4 ga., 3/8", PK5 (6404-360-005F)
- QUICKCABLE Hold Down, 1/4" X 8", J Kit (302106-2002)
- Road Power Automotive Battery Equipment