Shop All Automotive Battery Terminal Components & Parts
Road Power
Battery Cable with Lugs, Black, 4AWG, 24 In
Mfr # SS24-4
Zoro # G3365074
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 5/16 in
- Color Black
- Connection Type Flattened Lug
- Insulation Material PVC
- Standards RoHS, SAE, Type SGT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Road Power
- MFR # SS24-4
- Zoro # G3365074
- UPC # 029892366469
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Wire Size | 4 ga |
Length | 24 in |
Cable Length | 24 in |
Details
Item | Battery Cable with Lugs |
Color | Black |
Connection Type | Flattened Lug |
Insulation Material | PVC |
Standards | RoHS, SAE, Type SGT |
Max. Amps | 400 A |
Max. Voltage | 12 V DC |
Features | Resistant to Water, Grease, Sunlight, and Abrasion |
Application | Transfers Power from Switch to Starter. For Use with 6 Volt/12 Volt Battery |
Cable Wire Gauge | 4 ga |
Maximum Temperature | 140 Degrees F |
Maximum Current | 400 A |
Termination Type | Switch to Start Cable |
Contact Material | Copper |
Resistance Properties | Water Resistant; Grease Resistant; Sunlight Resistant; Abrasion Resistant |
Wire Color | Black |
Maximum Voltage | 12V |
Housing Material | PVC |
Description
Battery Cable with Lugs, Connection Type Flattened Lug, Termination Type Switch to Start Cable, Cable Wire Gauge 4 ga, Cable Length 24 in, Wire Color Black, Maximum Voltage 12V, Maximum Current 400 A, Maximum Temperature 140 Degrees F, Stud Size 5/16 in, Standards RoHS, SAE, Type SGT, Contact Material Copper, Housing Material PVC, Resistance Properties Water Resistant; Grease Resistant; Sunlight Resistant; Abrasion Resistant, Insulation Material PVC
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/25 0.25 OZ P SERIES ZINC (P025Z)
- LOCK TECHNOLOGY RADIATOR ROCKET COIL & LINE CLEANER (LT886)
- ASSOCIATED EQUIPMENT Polarized Plug, 8 In, Red (610024)
- SCHROEDER Spin-On Filter, Microglass, 5 Microns (SBF-7500-8Z5B)
- ROAD POWER 12 V Top Battery Terminal (903-1AC)
- ROAD POWER 4 Ga. 19 in. Battery Cable Lead Top Post (19-4R)
- ROAD POWER Battery Cable with Lugs, Black, 4AWG, 68 In (SS68-4)
- WESTWARD Battery Cable, 3/0 ga, 10ft., Black (19YD60)
- GROTE Battery Splice, 8 AWG, Tin, PK2 (82-9552)
- BUYERS PRODUCTS 6 Foot Long Battery Side Booster Cables With Gray Quick Connect (5601020)
- THE NOCO CO NOCO PRO Battery Clamps with Eyelets (GPA004)
- Road Power Automotive Battery Equipment