Shop All Cell Phone Accessories
Rnd Accessories
RND Accessories Apple Certified 30-Pin Cable For Ipad; iPhone; Ipod - 3.2 ft.; Pink And White
Mfr # RND-APPLE1M-P
Zoro # G103912917
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rnd Accessories
- MFR # RND-APPLE1M-P
- Zoro # G103912917
- UPC # 810099022018
- Country of Origin China
- Category Cell Phone Accessories
Description
Features
- Sync & charge with Apple Dock to USB Cable is the same length of your original cable.
- Offers full performance that enables you to sync and charge your devices.
- Use this sync cable to connect your device with your Windows PC or Mac, allowing you to easily transfer your favorite pictures or music to and from your computer, and charge the battery at the same time.
- Premium quality that will not damage your device.
- Cable has a durable jacket that protects wire cores and resists kinks and tangles.
- Cable also has Heavy-duty conductors to handle charging the iPad.
- Size - 3.2 st.
- Color - Pink & White.
- Dimension - 7 x 2.8 x 0.9 in.
- Item Weight - 1 lbs.
iPad iPad 2 iPad 3rd generation iPhone 4S iPhone 4 iPhone 3GS iPhone 3G iPhone iPod Touch 4th generation iPod Touch 3rd generation iPod Touch 2nd generation iPod touch 1st generation iPod classic 120GB 160GB (2009) iPod classic160GB (2007) iPod classic 80GB iPod nano 6th generation iPod nano 5th generation (video camera) iPod nano 4th generation (video) iPod nano 3rd generation (video) iPod nano 2nd generation (aluminum) iPod nano 1st generation iPod 5th generation (video) and many more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Medical Battery, Replacement For G.E, 5450061-2 Battery (5450061-2 BATTERY)
- VON DUPRIN Anodized Aluminum Alarm 99ALK283 (99ALK283LS)
- VERBATIM 25Pk Cd-Rw 80Min 700Mb 4X-12X Hi Speed (95155)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for 2006-12 Kawasaki Ninja ZX-14 (YTX14-BSGEL61)
- RND ACCESSORIES RND Accessories Apple Certified Lightning To Reversible USB 6 ft. Cable - White (RND-AMC-6FT-REV-W)
- RAM MOUNTS Replacement for RAM Mounts Ram-109h-bu (RAM-109H-BU RAM MOUNTS)
- OTTERBOX Alpha Flex Screen Protector For Samsung Galaxy S23 , Clear (77-91267)
- RAM MOUNTS Replacement for RAM Mounts Rap-354u-tra1 (RAP-354U-TRA1 RAM MOUNTS)
- RAM MOUNTS Replacement for RAM Mounts Ram-track-exa-9 (RAM-TRACK-EXA-9 RAM MOUNTS)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-178a-sw1 (RAM-VB-178A-SW1 RAM MOUNTS)
- PROSKIT Cellular Kit, 9pc (500-041)
- Rnd Accessories Cell Phone Accessories