RND Accessories 2X Apple Certified Lightning To Reversible USB 6 ft. Cable - Black & White; Set of 2
Mfr # RND-AMC-6FT-2X-BW
Zoro # G503912913
Product Information
- Brand Rnd Accessories
- MFR # RND-AMC-6FT-2X-BW
- Zoro # G503912913
- UPC # 810099023732
- Country of Origin China
- Category Cell Phone Accessories
Description
8-Pin lightning to USB cables offer full performance that enable you to data sync and charge your devices. You can use these sync cables to connect your device with your PC or Mac allowing you to easily transfer your favorite pictures or music to and from your computer while charging the battery at the same time. Cables have a durable jacket that protects wire cores and resists kinks and tangles.
Features- Set - 2.
- Size - 6 ft.
- Color - Black & White.
- Dimension - 6.9 x 4.1 x 1.9 in.
- Item Weight - 1 lbs.
Apple iPad 3, Apple iPad 4, Apple iPad Air 1, Apple iPad Air 2, Apple iPad mini 1, Apple iPad mini 2, Apple iPad mini 3, Apple iPhone 5, Apple iPhone 5C, Apple iPhone 5S, Apple iPhone 6, Apple iPhone 6 Plus, Apple iPod nano, Apple iPod touch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nikon En-el1 7.4v 700mah (EN-EL1 7.4V 700MAH NIKON)
- MONOPRICE Palette Series Apple MFi Certified Lightning to USB Charge & Sync Cabl (30765)
- ILC Replacement for Ushio 1000206 replacement light bulb lamp (1000206 USHIO)
- PYLE 9.4'' Indoor/Outdoor 70 Volt Pa Horn Speaker (PHSP30TA)
- RND ACCESSORIES RND Accessories Apple Certified Lightning To Reversible USB 6 ft. Cable - White (RND-AMC-6FT-REV-W)
- COMMSCOPE Replacement for Tessco F4pnmv2-hc (F4PNMV2-HC)
- COMMSCOPE Replacement for Commscope 553481-1 (553481-1 COMMSCOPE)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-101u (RAM-B-101U RAM MOUNTS)
- DEWALT 3 IN 1 CABLE BLACK/YELLOW 3' (131 1364 DW2)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-201u-c (RAM-B-201U-C RAM MOUNTS)
- RAM MOUNTS Replacement for RAM Mounts Ram-vbd-122-sw1 (RAM-VBD-122-SW1 RAM MOUNTS)
- Rnd Accessories Cell Phone Accessories