RND Accessories 2X Apple Certified Lightning Data Sync And Charge To Usb Cable 6 ft. - White; Set of 2
Mfr # RND-AMC-6FT-2X-W
Zoro # G603912899
Product Information
- Brand Rnd Accessories
- MFR # RND-AMC-6FT-2X-W
- Zoro # G603912899
- UPC # 810099023725
- Country of Origin China
- Category Cell Phone Accessories
Description
8-Pin lightning to USB cables offer full performance that enable you to data sync and charge your devices. You can use these sync cables to connect your device with your PC or Mac allowing you to easily transfer your favorite pictures or music to and from your computer while charging the battery at the same time. Cables have a durable jacket that protects wire cores and resists kinks and tangles.
Features- Set - 2.
- Size - 6 ft.
- Color - White.
- Dimension - 6.6 x 4.1 x 2 in.
- Item Weight - 1 lbs.
Apple iPad 3, Apple iPad 4, Apple iPad Air 1, Apple iPad Air 2, Apple iPad mini 1, Apple iPad mini 2, Apple iPad mini 3, Apple iPhone 5, Apple iPhone 5C, Apple iPhone 5S, Apple iPhone 6, Apple iPhone 6 Plus, Apple iPod nano, Apple iPod touch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMICRO 30ft HDMI Type A Male to HDMI Type A Male Cable w/ HDMI v1.4 (Black) (ST-HDMI30M)
- AVERY The Mighty Badge by Professional, PK10 (71205)
- JENSEN Top Loading CD Player with AM/FM Digital (JCR-390T2)
- TRANSCEND INFORMATION Usb Flash Drive - 32 Gb - Flash Memory (TS32GJF590K)
- RND ACCESSORIES RND Accessories Apple Certified Lightning To Reversible USB 6 ft. Cable - White (RND-AMC-6FT-REV-W)
- OTTERBOX Amplify Antimicrobial Glass Screen Protector For Apple Iphone 14 Pro Max , Clear (77-88854)
- GADGET GUARD Glass Screen Protector for Apple iPad 10.2 8th/9th Generation 2019/2020/2021 (GGBIGLC340AP01A)
- RAM MOUNTS Replacement for RAM Mounts Rap-b-354u-tra1 (RAP-B-354U-TRA1 RAM MOUNTS)
- POPSOCKETS PopWallet, Black (800859)
- COMMSCOPE Replacement for Tessco F4pnmv2-hc (F4PNMV2-HC)
- FELLOWES Phone Stand, 13x9x4, Black Pearl (FEL8038601)
- Rnd Accessories Cell Phone Accessories