Shop All Disinfectants and Sanitizers
Rmr Brands
Spray Bottle, 2 PK
Mfr # RMRBWX32-2Pack
Zoro # G710029473
product price: $13.99
/pk 2, $7.00/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Net Weight 6 lbs
- Width 6 in.
- Height 12 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rmr Brands
- MFR # RMRBWX32-2Pack
- Zoro # G710029473
- UPC # 850041210001
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Width | 6 in. |
Height | 12 in. |
Details
Container Type | Spray Bottle |
Cleaner Form | Liquid |
Net Weight | 6 lbs |
Description
RMR Brands All-Purpose Thymol Based Disinfectant Cleaner - Spray, Modern Citrus Lime Scent, All Natural, Plant Based Ingredients, 32 oz Spray Bottle - 2 PackEPA CERTIFIED DISINFECTANT CLEANER: You can feel great knowing youre using RMRs Earth-conscious, all natural disinfectant cleaner, with a modern citrus scent, made completely from organic plant-based ingredientsELIMINATES 99.9% OF VIRUSES AND BACTERIA: Safely cleans and disinfects surfaces while effectively eliminating cold and flu viruses and 99.9% of all other bacteria and virusesPERFORMANCE YOU CAN TRUST: Respected for their knowledge and experience in creating safe, and easy-to-use cleaners and disinfectants, RMR stands behind the performance of their entire line of cleaning, disinfecting and sanitizing productsRINSE-FREE, STREAK-FREE FORMULA: Our formula is ready to use and requires absolutely zero rinsing, scrubbing, or wiping - simply spray onto any porous or hard surface and watch the cleaning magic happen!FRESH NEW SCENT ELIMINATES ODORS IN SECONDS: Get rid of tough to remove, lingering odors instantly with our new, all-natural modern citrus and lime scent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 60 L Semi-Round Step Can, Brushed, Stainless Steel (CW2029)
- 3M 3M Scotch-Brite„¢ Heavy Duty Scouring Pads , Green, 36 Pads - 86 (61500025921)
- KOBLENZ Koblenz P820B The Cleaning Machine Shampooer & Polisher (P820B)
- LYSOL Cleaners & Detergents, 1 gal. Bottle, Unscented, 4 PK (36241-74389)
- RMR BRANDS Premeasured Packs (12), 12 PK (RMR1412OZ-12pk)
- RMR BRANDS BOTANICAL DISINFECTANT CLEANER 32 OZ (RMRBWX32)
- RMR BRANDS BOTANICAL DISINFECTANT CLEANER GALLON (RMRBWXG)
- RMR BRANDS RMR-141RTU DISINFECTANT, FUNGICIDE & CLEANER 32 OZ (RMR14132RTU)
- RMR BRANDS RMR-141RTU DISINFECTANT, FUNGICIDE & CLEANER 32 OZ, 2PK (RMR14132RTU-2)
- RMR BRANDS Spray Bottle, 12 PK (RMRBWX32-12Pack)
- VIREX II 256 Virex Quaternary-Based RTU Disinfectant, 128 fl oz (4 quart) Lemon, Clear, 4 PK (DVO101104260)
- Rmr Brands Disinfectants and Sanitizers