Shop All Mold & Mildew Removers
Rmr Brands
RMR-86 PRO MOLD STAIN REMOVER GALLON
Mfr # RMR86GPRO
Zoro # G810066491
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Dry Time 10 seconds
- Cleaner Container Type Gallon
- Coverage 250 Sq. Ft.
- Recommended Dilution No mixing required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rmr Brands
- MFR # RMR86GPRO
- Zoro # G810066491
- UPC # 669393326366
- Country of Origin United States
- Category Mold & Mildew Removers
Details
Cleaner Form | Liquid |
Dry Time | 10 seconds |
Net Weight | 10 lbs |
Cleaner Container Type | Gallon |
Coverage | 250 Sq. Ft. |
Recommended Dilution | No mixing required |
Description
RMR-86 Pro Instant Mold Stain & Mildew Stain Remover - Contractor Grade Cleaning Solution, Professional Quality Formula, Odor Removal, 1 Gallon.TACKLES TOUGH MOLD STAINS INSTANTLY: RMR-86 PRO is our most powerful mold stain remover that utilizes special deep penetrating surfactants with a unique hybrid of pure sodium hypochlorite to remove stubborn stains in just seconds.CONTRACTOR GRADE: Our extra strength stain removal solution is specifically created for professional use and is 5x stronger than other stain removal products on the marketREADY TO USE: Our ultra strength formula is ready to use and instantly dissolves difficult mold and mildew stains without scrubbing or sanding to get the job done quickly and efficiently, saving you both time and moneyMITIGATES DAMAGE: This extra-strength, contactor-grade stain remover is made by experts for professional use, removing mold and mildew stains left behind by floods and natural disasters with 5 times the cleaning power of other stain removal productsSAFE TO USE ON MULTIPLE SURFACES: RMR-86 PRO removes tough stains quickly from attics, crawlspaces, wood, concrete floors, brick walls, plywood, drywall, decks and other areas where mold and mildew tend to grow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX Omega Toner and Dust Fine Filtration Filter Cartridge (31700-1P)
- LAVEX 44 Gallon Orange Round High Visibility Commercial Trash Can Lid (475TCLD44OR)
- CRAWFORD Clip Grip Large Cd3 (13202)
- LIBMAN 13 In. W. x 54 In. L. Steel Handle Smooth Sweep Push Broom (1140)
- RMR BRANDS Tub and Tile Cleaner, Mold & Mildew Stain Remover 32 oz (RMRTT32)
- RMR BRANDS Liquid 4 PK (RMR86GPRO-4pk)
- RMR BRANDS COMPLETE MOLD KILLER & STAIN REMOVER BUNDLE, 1-2.5 GALLON & 1-GALLON (NCSB)
- RMR BRANDS COMPLETE MOLD KILLER & STAIN REMOVER BUNDLE, 2 - 32 Ounce Bottles (DIY)
- RMR BRANDS RMR-86 INSTANT MOLD & MILDEW STAIN REMOVER GALLON (RMR86G)
- RMR BRANDS Liquid 2 PK (RMRTT322PK)
- LYSOL Liquid 32 fl oz (1 quart) Mold/Mildew Remover, 12 PK (RAC78915CT)
- Rmr Brands Mold & Mildew Removers