Shop All Disinfectants and Sanitizers
Rmr Brands
Premeasured Packs (24), 120 PK
Mfr # RMR141CON10x12
Zoro # G310029477
product price: $240.99
/pk 120, $2.01/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in.
- Height 12 in.
- Net Weight 5 lbs
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rmr Brands
- MFR # RMR141CON10x12
- Zoro # G310029477
- UPC # 669393326212
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Width | 6 in. |
Height | 12 in. |
Details
Container Type | Premeasured Packs (24) |
Net Weight | 5 lbs |
Cleaner Form | Liquid |
Description
RMR-141 Cleaner, Fungicide, and Deodorizer Concentrate - Hospital Grade Disinfectant, Commercial Quality Cleaning Solution for Hard Surfaces, 120pk of 2oz PacketsELIMINATES 99.9% OF GERMS: RMR-141 is a powerful quaternary ammonium chloride blend that kills 99.9% of household germs, and the fungicidal formula is effective against a broad spectrum of other contaminantsCLEANS AS IT DISINFECTS: Each 2 ounce packet makes 1 gallon of ready-to-use disinfectant; Simply pour 1 packet into an empty gallon container, fill with clean water, and mix until combinedEPA REGISTERED: The only EPA approved sanitizing liquid cleaner that has been tested and registered by global health authorities in the presence of approximately 100% organic soil tolerancesMULTIPLE APPLICATIONS: Our liquid disinfectant has a broad-spectrum fungicide and germicide that kills mold, mildew, and 121 different microorganisms on a variety of hard, non-porous environmental surfacesCOMMERCIAL GRADE FORMULA: Our industrial strength concentrated disinfectant is specifically made to be used in hospitals, schools, municipal buildings, public transit, gyms, households, sewage and black water remediation.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 9-1/4" Polyester Grout Brush (70405)
- SORBO Quicksilver Squeegee Channel 5 Inch (S1257)
- STANLEY Wet/Dry Vacuum, 6 gal., 4 HP, SSteel Tank, 1-1/4" Hose Dia., Foam 85 cfm (SL18116P)
- COTTONELLE Bathroom Tissue, White, 20 PK (KCC13135)
- RMR BRANDS RMR-141RTU DISINFECTANT, FUNGICIDE & CLEANER 32 OZ (RMR14132RTU)
- RMR BRANDS Spray Bottle, 12 PK (RMRBWX32-12Pack)
- RMR BRANDS RMR-141RTU DISINFECTANT, FUNGICIDE & CLEANER 32 OZ, 2PK (RMR14132RTU-2)
- RMR BRANDS Spray Bottle, 2 PK (RMRBWX32-2Pack)
- RMR BRANDS Premeasured Packs (12), 12 PK (RMR1412OZ-12pk)
- RMR BRANDS RMR-141RTU DISINFECTANT, FUNGICIDE & CLEANER GALLON, 2PK (RMR141GRTU)
- BEER CLEAN Sanitizer, 25 oz. Bottle, Unscented, Yellow, 2 PK (90203)
- Rmr Brands Disinfectants and Sanitizers