Shop All Disinfectants and Sanitizers
Rmr Brands
Premeasured Packs (12), 12 PK
Mfr # RMR1412OZ-12pk
Zoro # G510029482
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Net Weight 2 lbs
- Height 5.5 in.
- Width 6 in.
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rmr Brands
- MFR # RMR1412OZ-12pk
- Zoro # G510029482
- UPC # 669393326205
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Height | 5.5 in. |
Width | 6 in. |
Details
Container Type | Premeasured Packs (12) |
Net Weight | 2 lbs |
Cleaner Form | Liquid |
Description
RMR-141 Cleaner, Fungicide, and Deodorizer Concentrate - Hospital Grade Disinfectant, Commercial Quality Cleaning Solution for Hard Surfaces, 12pk of 2oz PacketsELIMINATES 99.9% OF GERMS: RMR-141 is a powerful quaternary ammonium chloride blend that kills 99.9% of household germs, and the fungicidal formula is effective against a broad spectrum of other contaminantsCLEANS AS IT DISINFECTS: Each 2 ounce packet makes 1 gallon of ready-to-use disinfectant; Simply pour 1 packet into an empty gallon container, fill with clean water, and mix until combinedEPA REGISTERED: The only EPA approved sanitizing liquid cleaner that has been tested and registered by global health authorities in the presence of approximately 100% organic soil tolerancesMULTIPLE APPLICATIONS: Our liquid disinfectant has a broad-spectrum fungicide and germicide that kills mold, mildew, and 121 different microorganisms on a variety of hard, non-porous environmental surfacesCOMMERCIAL GRADE FORMULA: Our industrial strength concentrated disinfectant is specifically made to be used in hospitals, schools, municipal buildings, public transit, gyms, households, sewage and black water remediation.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, Red, Box, HYDROKNIT®, 80 Wipes, Unscented, 400 PK (412-05930)
- BOARDWALK Vandalism Mark Remover, 16 oz. Aerosol Can, 12 Cans (BWK 351-A)
- NOBLES/TENNANT BAG - 10-PACK - Fits Tennant (1210869)
- FABULOSO 16.9 oz Lavender Scent All Purpose Cleaner Liquid - Pack of 24 (1018887)
- RMR BRANDS BOTANICAL DISINFECTANT CLEANER 32 OZ (RMRBWX32)
- RMR BRANDS Spray Bottle, 2 PK (RMRBWX32-2Pack)
- RMR BRANDS RMR-141RTU DISINFECTANT, FUNGICIDE & CLEANER 32 OZ (RMR14132RTU)
- RMR BRANDS RMR-141RTU DISINFECTANT, FUNGICIDE & CLEANER 32 OZ, 2PK (RMR14132RTU-2)
- RMR BRANDS BOTANICAL DISINFECTANT CLEANER GALLON (RMRBWXG)
- LYSOL Fabric Disinfectant Spray, 15 fl oz (0.5 quart) Lavender Fields, Clear, 12 PK (RAC94121CT)
- LYSOL Spring Waterfall Scent Disinfectant 12 oz (1920002845)
- Rmr Brands Disinfectants and Sanitizers