Shop All Mold & Mildew Removers
Rmr Brands
Liquid 2 PK
Mfr # RMRTT322PK
Zoro # G310066496
product price: $27.99
/pk 2, $14.00/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Fragrance Modern Orchard
- Cleaner Container Size Spray Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rmr Brands
- MFR # RMRTT322PK
- Zoro # G310066496
- UPC # 850041210025
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Cleaner Container Size | Spray Bottle |
Details
Cleaner Form | Liquid |
Fragrance | Modern Orchard |
Net Weight | 6 lbs |
Description
RMR Tub and Tile Cleaner, Mold & Mildew Stain Remover 32 oz - 2 PackREMOVES TOUGH STAINS: Freshen and renew tub and tile surfaces and quickly remove stubborn stains; Our professional-strength spray is specifically formulated to eliminate discoloration caused by mold and mildewSAFE & EFFECTIVE: This powerful cleaner safely removes mold and mildew stains in your house or business without discoloring or damaging grout or tileFAST-ACTING FORMULA: This extra-strength, no-scrub, foaming formula begins working instantly to eliminate stains in just 15 seconds, leaving behind a fresh, modern orchard scentMADE IN THE USA: RMR Tub and Tile Cleaner is proudly made by stain removal experts in the USA, using top-quality, highly-effective ingredientsTIPS FOR USE: Use as directed, do not ingest, and keep out of reach of children
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT VAC MOTOR - 36V 3STG - INTERCHANGEABLE WITH 119432-13 (391296)
- NATIONAL BRAND Bobrick B- Surface-Mounted Paper Towel Dispenser (262)
- READ RIGHT Pathkleen Sheets, 8 1/2 X 11, 10PK (RR1237)
- TENNANT Paper Vacuum Bags, 192 PK (9007866)
- RMR BRANDS Liquid 4 PK (RMR86GPRO-4pk)
- RMR BRANDS RMR-86 PRO MOLD STAIN REMOVER GALLON (RMR86GPRO)
- RMR BRANDS COMPLETE MOLD KILLER & STAIN REMOVER BUNDLE, 1-2.5 GALLON & 1-GALLON (NCSB)
- RMR BRANDS RMR-86 INSTANT MOLD & MILDEW STAIN REMOVER 32 OZ, 2PK (RMR8632OZ-2)
- RMR BRANDS COMPLETE MOLD KILLER & STAIN REMOVER BUNDLE, 2 - 32 Ounce Bottles (DIY)
- RMR BRANDS RMR-86 INSTANT MOLD & MILDEW STAIN REMOVER GALLON (RMR86G)
- CLOROX Spray 32 fl oz (1 quart) Tilex Disinfecting Instant Mold and Mildew Remover Spray, 12 PK (CLO35600CT)
- Rmr Brands Mold & Mildew Removers