Shop All Mold & Mildew Removers
Rmr Brands
COMPLETE MOLD KILLER & STAIN REMOVER BUNDLE, 2 - 32 Ounce Bottles
Mfr # DIY
Zoro # G210029478
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- For Use On Removes and kills mold
- Recommended Dilution No mixing required
- Cleaner Container Size (2) Spray Bottles
- Net Weight 6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rmr Brands
- MFR # DIY
- Zoro # G210029478
- UPC # 850041210087
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Cleaner Container Size | (2) Spray Bottles |
Details
Cleaner Form | Liquid |
For Use On | Removes and kills mold |
Recommended Dilution | No mixing required |
Net Weight | 6 lbs |
Description
Complete Mold Killer & Remover DIY BundleRMR-86 is a revolutionary new mold stain & mildew stain remover.RMR-141 RTU Kills and Prevents mold and mildew.Together they can be used on Wood, Concrete, Drywall, Tile & Grout, Fiberglass, Vinyl, and More. Works great all-around your home!Bundles Include:1 - 32oz. Bottle of RMR-861 - 32oz. Bottle of RMR-141 RTU2 - Trigger Sprayers.Step 1: Mold Stain RemovalShake well before use, and spray RMR-86 until the area is thoroughly saturated. Let stand until the stain disappears. in cases involving tougher stains, a second application may be neededStep 2: Kill and Prevent MoldAfter allowing RMR-86 Mold Stain Remover to dry, spray RMR-141 RTU Mold Killer on the affected area until saturated. Allow to air dry, or sit on the surface for at least 10 minutes.*Always pre-test surfaces before using our products.RMR-86 is the revolutionary new mold stain remover that is cutting labor time and costs in half for contractors across the country. No more sanding or scrub brushing. Just simply spray on any hard surface and watch the mold stains disappear in 15 seconds. It's our powerful bleach-based patent-pending formula for fast mold stain removal all-around your home. Works amazing on Boats too. Buy the bundle today and save even more. RMR-86 has superior penetration into porous surfaces such as Wood, Concrete, Drywall, Tile & Grout, Fiberglass, Vinyl, and More.RMR-86 Coverage:60 square feet per 32 oz on averageRMR-141 Mold Killer is an EPA registered 3-in-1 cleaner designed to KILL, CLEAN, and PREVENT the growth of mold & mildew. Its bleach-free, phosphate-free, non-abrasive disinfectant mold killer that can be used on most washable surfaces. Step 2 is our secret weapon in the fight against mold & mildew because it aims to stop problems before they even happen.RMR-141 Coverage:125 square feet per 32 oz average
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH 3" Suede and Nail Brush, Wood Black, Brass Trim (00520)
- LIBMAN Libman Commercial Push Broom With Resin Block - 18" - Medium-Duty Bristles - 804 (804)
- FIBERLINK Absorbent Roll, HW, Universal, 30" x 150 ft (PRUB12)
- CLOROX Clorox CLO31221 32 oz Clean-Up Cleaner Plus Bleach Spray; Original Scent; Multi Color (CLO31221)
- RMR BRANDS RMR-86 PRO MOLD STAIN REMOVER GALLON (RMR86GPRO)
- RMR BRANDS COMPLETE MOLD KILLER & STAIN REMOVER BUNDLE, 1-2.5 GALLON & 1-GALLON (NCSB)
- RMR BRANDS Liquid 2 PK (RMRTT322PK)
- RMR BRANDS RMR-86 INSTANT MOLD & MILDEW STAIN REMOVER GALLON, 4PK (RMR86G-4pk)
- RMR BRANDS RMR-86 INSTANT MOLD & MILDEW STAIN REMOVER 32 OZ (RMR8632OZ)
- RMR BRANDS Liquid 4 PK (RMR86GPRO-4pk)
- FIBERLOCK TECHNOLOGIES 5 gal. Mold Stain Remover, Pail (8315-5)
- Rmr Brands Mold & Mildew Removers