Shop All All Purpose Cleaners
Rmr Brands
Botanical Cleaner & Treatment Gallon
Mfr # RMRBG
Zoro # G610066493
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Gallon
- Recommended Dilution No mixing required
- Form Liquid
- Height 13 in.
- Width 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rmr Brands
- MFR # RMRBG
- Zoro # G610066493
- UPC # 40201992704
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Height | 13 in. |
Width | 6 in. |
Depth | 6 in. |
Details
Container Type | Gallon |
Recommended Dilution | No mixing required |
Form | Liquid |
Net Weight | 12 lbs |
Industry Type | Plant based ingredients |
Description
RMR Botanical - All-Purpose Herbal Cleaning & Treatment Spray, Botanical Plant-Based Formula, Natural Rinse-Free Solution, Fresh Rosemary Lemon Scent, 1 Gallon BottleA NATURAL ALL-PURPOSE CLEANING SPRAY: Unlike most cleaner on the market, RMR Botanical is made with pure plant extracts and effectively removes dirt, dust, grease, grime and other impurities within secondsORGANIC HERBAL INGREDIENTS: RMR Botanical is an organic, green cleaner that is made with essential plant-based oils such as Thyme, Lemongrass and Rosemary for long-lasting, fresh herbal scentRINSE-FREE, STREAK-FREE FORMULA: Our formula is ready to use and requires absolutely zero rinsing, scrubbing, or wiping - simply spray onto any hard surface and watch the cleaning magic happen!ELIMINATES ODORS IN SECONDS: Get rid of tough to remove, lingering odors instantly with our natural herbal cleaning treatmentPROFESSIONAL GRADE FOR TOUGH MESSES: Our industrial grade cleaning products are used by hospitals, municipalities, schools, nursing homes, hotels, office buildings, marine environments, and other places
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x3Ml, Clr (C163)
- BONA PowerPlus Wood Cleaner 22 oz Liquid (WM850057025)
- GENUINE JOE Wide Mop Head, Blue, PK12, GJOSBL5BCT (GJOSBL5BCT)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Wht, PK6 (4156802)
- RMR BRANDS Botanical Cleaner & Treatment 2.5 Gallon (RMRB2.5G)
- MRS. MEYERS CLEAN DAY Clean Day Bluebell Scent Organic Multi-Surface Cleaner Liquid 16 oz (17941)
- 3M Cleaner Degreaser, 5 gal. Jug, Unscented (13702)
- BLUE RIBBON 1 Gal. Clear Ammonia (10206)
- NOK-OUT NOK OUT Multipurpose Odor Eliminator & Cleaner, 32 Fl Oz Spray (NO-32-12)
- DIAL Dial 256613 18.3 oz Multi Surface Soft Scrub (256613)
- TOUGH GUY General Purpose Cleaner, 1 gal. Bottle, Lemon (36MV82)
- Rmr Brands All Purpose Cleaners