Shop All All Purpose Cleaners
Rmr Brands
Botanical Cleaner & Treatment 2.5 Gallon
Mfr # RMRB2.5G
Zoro # G510066494
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Herbal
- Chemicals For Use On Surface Multisurface
- Form Liquid
- Container Size 2.5 Gallon
- Height 19.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rmr Brands
- MFR # RMRB2.5G
- Zoro # G510066494
- UPC # 40201992711
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Container Size | 2.5 Gallon |
Height | 19.5 in. |
Depth | 62.5 in. |
Width | 21 in. |
Details
Fragrance | Herbal |
Chemicals For Use On Surface | Multisurface |
Form | Liquid |
Net Weight | 22 lbs |
Description
RMR Botanical - All-Purpose Herbal Cleaning & Treatment Spray, Botanical Plant-Based Formula, Natural Rinse-Free Solution, Fresh Rosemary Lemon Scent, 2.5 Gallon BottleA NATURAL ALL-PURPOSE CLEANING SPRAY: Unlike most cleaner on the market, RMR Botanical is made with pure plant extracts and effectively removes dirt, dust, grease, grime and other impurities within secondsORGANIC HERBAL INGREDIENTS: RMR Botanical is an organic, green cleaner that is made with essential plant-based oils such as Thyme, Lemongrass and Rosemary for long-lasting, fresh herbal scentRINSE-FREE, STREAK-FREE FORMULA: Our formula is ready to use and requires absolutely zero rinsing, scrubbing, or wiping - simply spray onto any hard surface and watch the cleaning magic happen!ELIMINATES ODORS IN SECONDS: Get rid of tough to remove, lingering odors instantly with our natural herbal cleaning treatmentPROFESSIONAL GRADE FOR TOUGH MESSES: Our industrial grade cleaning products are used by hospitals, municipalities, schools, nursing homes, hotels, office buildings, marine environments, and other places
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL Hyper Concentrate Floor Stripper, Low Odor, 2 gal Bag-in-Box (680076)
- GLOBAL INDUSTRIAL Universal Countertop Soap/Sanitizer Dispenser Stand (641514)
- COMMERCIAL Stainless Steel Sanitizer and Detergent Bucket Hanger (53905)
- REJUVENATE Gloss All Floors Restorer Liquid 32 oz (RJ32F12)
- RMR BRANDS Botanical Cleaner & Treatment Gallon (RMRBG)
- TOOL Boot Tray Rubber, Black - 32 x 16 x 0.75 in. (TO2533695)
- PERRICONE MD Perricone MD 251101 6 oz High Potency Classics Nutritive Cleanser (251101)
- BEST SANITIZERS High-Foaming Alkaline Cleaner, 1 gal. Bottle, Mild Sweet, 4 PK (BSI2501)
- THEOCHEM Pine Oil Deodorant Cleaner, 55 gal Plastic Drum, Pine (100321-99990-53)
- HYGEA NATURAL Lemon Fresh Natural All Purpose Cleaner Concentrated Gallon 128 oz (HN-4003)
- HOUSE hygienic Multisurface Pledge Cleaner, Blue , 6PK (HO3752318)
- Rmr Brands All Purpose Cleaners