Rmc

Ultra Marathon Floor Finish, 5 Gal., White


product price: $116.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 640 fl oz (20 quart)
  • Form Liquid
  • Color White
  • Application Vinyl Floor; Linoleum Floor; Asphalt; Rubber; Terrazzo Floor
  • Standards ASTM
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 640 fl oz (20 quart)

Details

Item Ultra Marathon LM Floor Finish
Form Liquid
Color White
Application Vinyl Floor; Linoleum Floor; Asphalt; Rubber; Terrazzo Floor
Standards ASTM
Features Durable; Slip Resistant

Description

Low-maintenance floor finish delivers a high gloss and enhanced durability and performance for low-maintenance costs. Ultra Marathon Floor Finish dries to a brilliant gloss and maintains its appearance despite heavy traffic. Coverage is 2,000 to 3,000 square feet per gallon, and no sealer is required. Build a three to six-coat base for added longevity. Extremely durable floor finish responds well to spray buffing or mop and recoat systems. Ultra Marathon meets ASTM slip-resistance specifications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.