Shop All Air Fresheners & Odor Eliminators
Rmc
Odor Digester, Liquid, Odorless, 32oz Clear, PK 12
Mfr # RCM11893915CT
Zoro # G202502071
product price: $69.69
/pk 12, $5.81/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Deodorizer
- Color Amber
- Cleaner Form Liquid
- Cleaner Container Size 32 fl oz (1 quart)
- Features Organic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rmc
- MFR # RCM11893915CT
- Zoro # G202502071
- UPC # 622514044358
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 fl oz (1 quart) |
Details
Type | Surface Deodorizer |
Color | Amber |
Cleaner Form | Liquid |
Features | Organic |
Item | DfE BLOC Cleaner |
For Use On | Multipurpose |
Application | Odor Remover; Urine Remover |
Description
Dfe B.L.O.C. naturally digests odors at their source for biological liquid odor control and cleaning. It digests pet odors and odors associated with skunk, cigarette smoke, feces, vomit, garbage and urine. The odorless cleaner effectively and quickly neutralizes odors, digests organic soils and eliminates the cause of odor in restrooms, shower rooms, garbage trucks and dumpers. Do not rinse.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Deodorizer, 2L Bottle (13L)
- KESSEBOHMER Waste Frame Double Champagne (2505860103)
- WHIZZER Cleaner and Disinfectant, 1 gal. Bottle, Unscented, Clear (230201)
- SPARTA 2.5 in W Deck Scrub, Brown, Polypropylene (41722EC01)
- RMC Deodorant Concentrate, Liquid Neutralizer, 1Gal, , GN, PK 4 (RCM12015627CT)
- DIVERSEY Odor Counteractant, 32 oz, PK12 (04439)
- GENUINE JOE Genuine Joe Air Freshener, PK12 (GJO99661)
- DAMPRID Hanging Moisture Absorber Lavender Vanilla Scent 15.4 oz , 3PK (FG83LVSB)
- BRIGHT AIR Scent Gems, Gel, Cool and Clean (900228)
- GENUINE JOE Sparkling Citrus Air Freshener, PK12 (GJO10356CT)
- MRS. MEYERS CLEAN DAY Clean Day Room Freshener, Lemon Verbena, 8 oz, Non-Aerosol Spray (670764)
- Rmc Air Fresheners & Odor Eliminators