Shop All Plugs & Stoppers
Rmc
EZ-Mix Dispenser Mating Cap
Mfr # 35717900
Zoro # G7571115
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rmc
- MFR # 35717900
- Zoro # G7571115
- Country of Origin United States
- Category Plugs & Stoppers
Details
Material of Construction | Plastic |
Color | Green |
Item | EZ-Mix Dispenser Mating Cap |
Description
EZ-Mix Dispenser Mating Cap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Wired Thermostat, 24VDC, Plastic, White (RT7)
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63711 Cable Cutter (13114)
- LOVIBOND Water Quality Test Kit, Chlorine (147490)
- AIR-TITE Syringe, Bulk, 30mL Luer Lock, PK50 (MLB30)
- BLACK SWAN Round Toilet Bolt Caps (13350)
- CHEMGLASS Stopper #132 (CG-3018-04)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stopper, Black SBR Rubber, Size #10, 50 x 42 x 25mm, 7 per Package, 7PK (259150-10)
- TRUE FABRICATIONS True Fabrications 2252 Silicone Wine Stoppers (2252)
- MIDWEST FASTENER 2.2" x 1-15/16" x 1" #11 Black Rubber Stoppers 2PK (65904)
- MIDWEST FASTENER 57/64" x 1-1/8" x 1-1/4" #12 Cork Stoppers 6PK (64443)
- MIDWEST FASTENER 1" x 7/8" x 1" #5 Black Rubber Stoppers 4PK (65868)
- Rmc Lab Caps, Plugs & Dispensers