Shop All Disinfectants and Sanitizers
Rmc
Enviro Care Neutral Disinfectant EZ-Mix, 64 fl oz (2 quart) Neutral, Blue, 4 PK
Mfr # RCM11828899
Zoro # G102502355
product price: $141.99
/pk 4, $35.50/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 64 fl oz (2 quart)
- Fragrance Neutral
- Color Blue
- Ready to Use/Concentrated Concentrated
- Standards Greenguard Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rmc
- MFR # RCM11828899
- Zoro # G102502355
- UPC # 622514455482
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 64 fl oz (2 quart) |
Details
Fragrance | Neutral |
Color | Blue |
Ready to Use/Concentrated | Concentrated |
Item | Enviro Care Neutral Disinfectant EZ-Mix |
Standards | Greenguard Certified |
Features | Deodorize; Non-corrosive; Anti-bacterial |
Type | Disinfectant |
Recommended Dilution | 1:256 |
Effective to Remove | Bacteria Remover; Virus Remover |
Application | Hard Surface; Hospital; Nursing Home; School; Veterinary Clinic; Industry; Glass; Stainless Steel |
Description
Hospital-type, neutral pH disinfectant cleans, disinfects and deodorizes hard surfaces to kill H1N1, VRE, HIV (AIDS), HBV, HCV, MRSA and more. Noncorrosive, concentrated formula is recommended for use in hospitals, nursing homes, schools, colleges, veterinary clinics and industrial institutions. Enviro Care Neutral Disinfectant Cleaner requires no rinsing and is great for use on glass and stainless steel. It automatically dilutes through RMC's EZ Mix Dispenser (sold separately) that dispenses the right amount of product for spray bottles or buckets/auto scrubbers. Dilution ratio is 1/2 oz. of cleaner per 31 oz. of water.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Hose, 13 ft. L, Conductive Plastic (107413543)
- PREMIER 3X7 Row Zpro Wire Brsh Nylon Ar10203 (10203)
- DQB 24 In. W. x 65 In. L. Metal Handle Heavy-Duty Contractor Push Broom (09942)
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, Curved Handle, 3x19 Rows (44053)
- RMC Enviro Care Neutral Disinfectant, 128 fl oz (4 quart) Blue, 4 PK (RCMPC12001227CT)
- CLOROX Clorox® Healthcare Versasure Cleaner Disinfectant Wipes, 12" X 12", White, 110/Bucket, 2/Ct (31759)
- VITAL OXIDE Disinfectant and Sanitizer, 5 gal. Drum, Mild (8.642-823.0)
- JOHNSON DIVERSEY , J-512 SANI TM/MC QUATERN ARY RED 1GAL 4/CS (5756018)
- DIVERSEY Disinfectant Cleaner, Trigger Spray Bottle, Lemon, 12 PK (04743)
- ZEP Disinfectant Cleaner, 1 gal. Bottle, Pleasant, 4 PK (C30301)
- CLOROX Disinfectant Cleaner, Jug, Unscented, 4 PK (31650)
- Rmc Disinfectants and Sanitizers