Shop All Air Freshener Refills
Rmc
Care System Dispenser Tang Scent, White
Mfr # RCM11963386
Zoro # G007456081
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Tang
- Features CFC-free; Recyclable
- Color White
- For Use With RMC Continuous Air Freshener Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rmc
- MFR # RCM11963386
- Zoro # G007456081
- UPC # 291104240090
- Country of Origin United Arab Emirates
- Category Air Freshener Refills
Details
Item | Care System Dispenser Tang Scent |
Fragrance | Tang |
Features | CFC-free; Recyclable |
Color | White |
For Use With | RMC Continuous Air Freshener Dispenser |
Description
Refill is designed for use in the RochesterMidland OxyGen Air Care System Dispenser that emits intensely scented pure fragrance continuously, creating a permanently fresh environment that has impact every time you walk into the room OxyGen Powered technology is a clean source of power It produces continuous levels of intense fragrance that contains no propellants, solvents or CFCs just pure natural scent Refill contains six times more fragrance than most aerosols and covers up to 3,000 cubic feet It lasts 60 days This Tang scent offers an energizing blast of citrus to awaken, excite and motivate The refill is 100 percent recyclable and safe to dispose of in your regular plastic recycling waste
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scouring Pad, 12" L, 6" W, PK50 (4004JP)
- GREEN KLEEN Kleen Sweep Sweeping Compound - 50-Lb. Box (1815)
- SHOP-VAC Vacuum Filter, Foam, Reusable (9058533)
- HAPCO-ELMAR 13 qt Rectangular Trash Can, Sand (R4020SAND)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Powder Fresh, 7 oz Aerosol Spray, PK12 (5185)
- HOSPECO Aerosol Can Refill, 7 Oz, Baby Powder, PK12 (07909)
- RUBBERMAID COMMERCIAL Air Freshener Refill, f/T-Cell Disp Cucumber Melon, PK 6 (RCP402470CT)
- RUBBERMAID Continuous Cucumber Melon Air Freshener Refill, PK 6 (AIRF540)
- TIMEMIST Air Freshener Refill, 6000 cu. ft., PK12 (1047940)
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Insert Blue/Fresh, PK6 (FDI-3B-6)
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Insert Red/Melon, PK6 (FDI-10R-6)
- Rmc Air Freshener Refills