Shop All Bicycles & Scooters
Rmb Electric
Off-Road Tire, For Mfr. No. RMB MP
Mfr # RMB FORTT
Zoro # G4443918
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 16 in
- For Use With Mfr. No. RMB MP
- Includes Tube
- Accessory Type Off-Road Tire
- Compatible with Manufacturer Model Number 49EL96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rmb Electric
- MFR # RMB FORTT
- Zoro # G4443918
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Wheel Dia. | 16 in |
Tire Inner Diameter | 16 in |
Details
Item | Tire |
For Use With | Mfr. No. RMB MP |
Includes | Tube |
Accessory Type | Off-Road Tire |
Compatible with Manufacturer Model Number | 49EL96 |
For Use With Mfr. Model Number | 49EL96 |
Compatible Manufacturer Part Number | 49EL96 |
Description
Tire, Compatible with Grainger Part Number 49EL96, Compatible with Manufacturer Model Number 49EL96, Tire Inner Diameter 16 in, Includes Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGG 11 in. H X 11 in. W Polyresin Window Box Green (AW30-FG)
- BRIGGS & STRATTON Tank-Fuel (591947)
- EGO Saw Chain, Bar 16 in. L, Pitch 3/8 in. (AC1600)
- OREGON Micro Lite Chain, 14", 50 Drive Links (R50)
- RMB ELECTRIC Electric Scooter, 20 mi Max Distance (RMB F500)
- RMB ELECTRIC Inverter Kit DC to AC, For Mfr. No RMB MP (RMB IK)
- RMB ELECTRIC Electric Scooter, 30 mi Max Distance (RMB MP)
- RMB ELECTRIC Four Wheel, Electric, Multi Purpose, 48V (RMB E-QUAD)
- RMB ELECTRIC Charger, For Mfr. No. RMB MP, MPWEZL02003 (MPWEZL02005)
- RMB ELECTRIC Umbrella, For Mfr. No. RMB MP, RMB F500 (RMB SSU)
- CHAMPION SPORTS Combination Cone/Scooter Storage Cart (CSCART)
- Rmb Electric Bicycles & Scooters