Shop All Bicycles & Scooters
Rmb Electric
Electric Scooter, 30 mi Max Distance
Mfr # RMB MP
Zoro # G4444015
product price: $2,695.00
/ea
Free Shipping & Returns
$2,695.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 350 lb
- Motor Type Permanent Magnet Brushless DC
- Battery Type Lithium-Ion
- Features Battery Voltage Indicator, Hand Brake, Removable Ignition Key, Tow Hitch
- Max. Speed 16 mph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rmb Electric
- MFR # RMB MP
- Zoro # G4444015
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Width | 27 in |
Rear Wheel Dia. | 11 in |
Length | 45 in |
Height | 44 1/2 in |
Front Wheel Dia. | 16 in |
Overall Length | 54 in |
Overall Width | 29 in |
Overall Height | 44 in |
Description
Electric Scooter, Motor Wattage 500 W, Full Charge Distance - Maximum 31 mi, Number of Speeds 2, Battery Voltage 48 V, Time to Full Charge 8 hr, Speed - Maximum 16 mph, Weight Capacity - Maximum 350 lb, Battery Type Lithium-Ion, Features Battery Voltage Indicator, Hand Brake, Removable Ignition Key, Tow Hitch, Motor Type Permanent Magnet Brushless DC, Overall Height 44 in, Overall Length 54 in, Overall Width 29 in, Standards ADA Compliant, Brake Type Disc, Charger Input Voltage 110 to 240V AC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Tie Rod Assembly (A-AL222370-AI)
- AFTERMARKET Cylinder Seal Kit (LZ00453)
- YARDGARD Chain Link Fabric, 48"X10 ft., 11.5 ga. (30870R48)
- STENS Air Filter For Husqvarna Fits 325 357 359 5370109-03 (605-305)
- RMB ELECTRIC Charger, For Mfr. No. RMB MP, MPWEZL02003 (MPWEZL02005)
- RMB ELECTRIC Four Wheel, Electric, Multi Purpose, 48V (RMB E-QUAD)
- RMB ELECTRIC Inverter Kit DC to AC, For Mfr. No RMB MP (RMB IK)
- RMB ELECTRIC Battery Pack 48V, For Mfr. No. RMB MP (MPWEZL02003)
- RMB ELECTRIC Umbrella, For Mfr. No. RMB MP, RMB F500 (RMB SSU)
- RMB ELECTRIC Tote Wagon, For Mfr. No. RMB MP (RMB MT)
- WINTHER Tricycle with Tray (WIN583)
- Rmb Electric Bicycles & Scooters