Shop All Bicycles & Scooters
Rmb Electric
Electric Scooter, 20 mi Max Distance
Mfr # RMB F500
Zoro # G4444006
product price: $1,402.99
/ea
Free Shipping & Returns
$1,402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 350 lb
- Motor Type Permanent Magnet Brushless DC
- Battery Type Sealed Lead Acid
- Features Battery Voltage Indicator, Hand Brake, Removable Ignition Key
- Max. Speed 16 mph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rmb Electric
- MFR # RMB F500
- Zoro # G4444006
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Height | 38 in |
Width | 27 in |
Rear Wheel Dia. | 2 3/4 in |
Length | 40 in |
Front Wheel Dia. | 16 in |
Overall Width | 27 in |
Overall Height | 38 in |
Overall Length | 40 in |
Description
Electric Scooter, Motor Wattage 500 W, Full Charge Distance - Maximum 20 mi, Number of Speeds 2, Battery Voltage 48 V, Time to Full Charge 6 hr, Speed - Maximum 15 mph, Weight Capacity - Maximum 275 lb, Battery Type Sealed Lead Acid, Features Battery Voltage Indicator, Hand Brake, Removable Ignition Key, Includes LED Headlight, Motor Type Permanent Magnet Brushless DC, Overall Height 38 in, Overall Length 40 in, Overall Width 27 in, Standards ADA Compliant, Brake Type Disc
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS EDGER COMFORTGEL 35"" (LG 3684)
- LOGO BRANDS Penn State Economy Canopy (196-39E)
- KOHLER Valve Cover/Fuel Pump Kit (24 559 10-S)
- AFTERMARKET Radiator (1680547M92)
- RMB ELECTRIC Battery Pack 48V, For Mfr. No. RMB MP (MPWEZL02003)
- RMB ELECTRIC Tote Wagon, For Mfr. No. RMB MP (RMB MT)
- RMB ELECTRIC Electric Scooter, 30 mi Max Distance (RMB MP)
- RMB ELECTRIC Inverter Kit DC to AC, For Mfr. No RMB MP (RMB IK)
- RMB ELECTRIC Four Wheel, Electric, Multi Purpose, 48V (RMB E-QUAD)
- RMB ELECTRIC Charger, For Mfr. No. RMB MP, MPWEZL02003 (MPWEZL02005)
- BIG ROC TOOLS Big Roc Tools 57SYC450W Handle Bar Stem - White; 140 mm (57SYC450W)
- Rmb Electric Bicycles & Scooters