Shop All Shoe Storage
Rlm Distribution
White Stackable & Expandable Shoe Rack; 24 x 45 in.
Mfr # HO783713
Zoro # G404016970
product price: $41.09
/ea
$41.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rlm Distribution
- MFR # HO783713
- Zoro # G404016970
- UPC # 723902748039
- Country of Origin China
- Category Shoe Storage
Description
Features
- White Stackable & Experable Shoe Rack
- Size: 24 in.
- Weight: 2.76
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (A356C)
- GRACO Bung Adapter 2in NPT (222308)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M6830301009IL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (QSBU-240BL)
- LAVISH HOME Lavish Home 83-10-3 3 Tier Wood Shoe Rack; Light Woodgrain (83-10-3)
- HOME BASICS Home Basics Easy Assemble Space-Saving 30 Pair Shoe Tower Multi-Purpose Storage Rack, Black (ZOR96158)
- HOME BASICS 36 Pair Over the Door Steel Shoe Rack, Black (SR49130)
- REV-A-SHELF Rev-A-Shelf Closet Shoe Rail for Custom Closet Systems 1 pack (CSR-29CR-10)
- TRIMACO Trimaco 04501-50 50 Pack Shoe Guard (144016)
- IPOWER 5-Tier Shoesshelf, 24 x 8 x 24 Inches, Black (FNSHLFSHOE24083105B)
- RACK’EM RACKS RackEm Racks 1002 2-Pair Boot Rack - Black (1002)
- Rlm Distribution Shoe Storage