Shop All Gas Vent Pipe
Rlm Distribution
3" PelletVent Pro Wall Thimble
Mfr # HO929597
Zoro # G904107505
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rlm Distribution
- MFR # HO929597
- Zoro # G904107505
- UPC # 746591466756
- Country of Origin China
- Category Gas Vent Pipe
Description
The PelletVent Pro Wall Thimble is used to provide required 1" clearance to combustibles. The Wall Thimble fits between standard wall studs and comes with an insulation ring to cut drafts where the pipe slips through the thimble.
PelletVent Pro is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent corn and other biofuel products (Rated for continuous use flue temperatures up to 570° F).
Diameter: 3".
Construction Materials: Galvanized metal and Zincalume.
Clearances: 1" clearance to combustibles in the USA for appliances using wood pellets or oil. 1" clearance to combustibles in Canada for oil-burning (type L vent) appliances. 3" clearance to combustibles in Canada for wood pellet-burning appliances.
Listings: c-UL-us Listed to UL 641 (MH8381 and MH14420). ULC Listed to ULC S609, ULC/ORD C441 (CMH1439 and CMH1440).
Painted black.
Fits between standard wall studs and comes with an insulation ring to cut drafts where the pipe slips through the thimble.
Wall Construction: Double Wall.
Material: Galvanized Steel.
PelletVent Pro is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent corn and other biofuel products (Rated for continuous use flue temperatures up to 570° F).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 221 Make Up Water Feeder 126600 (221)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 8 7/8 in H. (A157)
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 24" ID x 25ft Length Hose (Fully Stretched) (01-W184)
- DURAFLOW FILTRATION Washable Aluminum Air Filter 14 x 25 x 1 (HDA3176)
- AMERICAN METAL American Metal Pipe Gas Vent Dbl Wall 4X36In 4.00E+03 Pack Of 6 (8183576)
- DURAVENT 8" BVENT 12" Adj Length (8BV12A)
- HEATFAB Gas Vent Pipe (9421-316)
- IMPERIAL DAMPER CAST IRON 4"" (BM0242)
- IMPERIAL Duct Pipe, 6 in Dia, 24 in L, 30 Gauge, Galvanized Steel, Galvanized (GV0381)
- DURAVENT 3 in. D Stainless Steel Stove Pipe Cap (3PVL-HCR)
- IMPERIAL MFG FURNACE REDUCER 5""X3"" (GV1748)
- Rlm Distribution Heating Ventilation