Shop All Pillows
Rlm Distribution
18 in. Square Juneau Classic Faux Fur Pillow with Down Filled; Ivory
Mfr # HO1620685
Zoro # G303870307
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rlm Distribution
- MFR # HO1620685
- Zoro # G303870307
- UPC # 752516065713
- Country of Origin China
- Category Pillows
Description
Dress your home in contemporary style with 's Juneau Collection classic faux fur down filled throw pillow.
Care Instructions:- Machine washable
- Collection: Juneau
- Color: Ivory
- Material: 100% Polyester
- Shape: Square
- Style: Contemporary
- Size: 18 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15W/W)
- SJOBERGS Storage Cabinet, 17"H x 18"W x 38"D, Wood Beige (SJO-33374)
- CAFEWORKS Square CaféWorks™ Table, Gray - 42" Square x 29"H, 42" W, 42" L, 42" H, Laminated Melamine Top (65677)
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 72 Chairs, 800 lb. (900LUS)
- RLM DISTRIBUTION SARO 22 in. Square Throw Pillow Cover with Black & White Kuba Cloth Design (HO2658005)
- RLM DISTRIBUTION Faux Fur Pillow Snow Leopard - 18 x 18 in., 2PK (HO3082511)
- RLM DISTRIBUTION SARO 20 in. Square Wool Mongolian Lamb Fur Throw Pillow Red (HO3211016)
- CAROLINES TREASURES Boston Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66646)
- CAROLINES TREASURES Carolines Treasures BB8466PW1216 Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (BB8466PW1216)
- LIVING HEALTHY PRODUCTS Living Healthy Products BSP-002-SM Small Better Sleep Pillow Cream Velour Cover (BSP-002-SM)
- AS SEEN ON TV Comfy Curve Back Support Pillow Foam (CCP-MC6)
- Rlm Distribution Pillows